C0RD - Led Double Head Remote LT FX

Compass

  • $33.94 (Each)
  • $33.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0RD
Manufacturer
Compass
Manufacturer's Part Number
CORD
Description
Led Double Head Remote LT FX
Compact and Attractive Double Head Led Outdoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Double Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111713 - Remote lighting fixture
UPC/GTIN
856143001530 / 00856143001530
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.94 (Each)
Resources
Images
 
 
C0RD - Large Image
 
C0RD - Large Image
 
C0RD - Small Image
Attachments
 
 
C0RD - Specification Sheet
Other Links
 
 
C0RD - Other
 
C0RD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1
Voltage Rating
3
Lamp Type
LED
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4.5
Height
6
Length
6
Descriptions
Product Type
Outdoor Remote 2 White Led W Mount PLT
Description
LED DOUBLE HEAD REMOTE LT FX
Long Description
Compact and attractive double head LED outdoor remote. Requires DC input from the Compass CU2RC, CERRC, CEGRC, CCRRC, CCGRC. Double lamp-head is fully adjustable and is complete with mounting plate.
Special Features
N/A
extra long description
DUAL CORD OUTDOOR REMOTE 2 WHITE LE
Manufacturer Information
Manufacturers Part Number
CORD
Brand
COMPASS
GTIN
00856143001530
UPC
856143001530
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Outdoor Remote lighting head
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
standard
NFPA 101 and NFPA 70
Application
Outdoor Remote;path of egress doors;Damp Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat