CBT24LS40 - 2X4 Led Flat Panel 4K Lumen Select Backlit

Columbia Lighting

  • $137.69 (Each)
  • $137.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CBT24LS40
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CBT24-LS40
Description
2X4 Led Flat Panel 4K Lumen Select Backlit
Col CBT24-LS40 CBT 24 Back-Lit Swit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
840141400068 / 00840141400068
Weight per unit
12.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.69 (Each)
Resources
Other Links
 
 
CBT24LS40 - Other
 
CBT24LS40 - Other
Images
 
 
CBT24LS40 - Large Image
 
CBT24LS40 - Large Image
 
CBT24LS40 - Small Image
Attachments
 
 
CBT24LS40 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
1-10 V 10% dimming
Voltage Rating
120 to 277
Lamp Type
integrated LED
Material
Steel
Material, Color, and Finish
Style
Back-lit
Color
White Housing
Descriptions
Product Type
CBT 24 Back-Lit Switch Lum 40K
Description
2X4 LED FLAT PANEL 4K LUMEN SELECT BACKLIT
Long Description
COL CBT24-LS40 CBT 24 BACK-LIT SWIT
Special Features
lumen selectable
Additional Information
dimensions
47.76 in x 23.74 in x 1.72 in
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
CBT24-LS40
GTIN
00840141400068
UPC
840141400068
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Back-lit flat panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
12.02
Carton
1
Uses, Certifications, and Standards
Application
Indoor Commercial
Mounting
Recessed
standard
UL 1598 Damp Location, cULus Listed, IC rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat