CERRC - Led Exit White W/Red Lettering

Compass

  • $50.99 (Each)
  • $50.99 (Each)
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
CERRC
Manufacturer
Compass
Manufacturer's Part Number
CERRC
Description
Led Exit White W/Red Lettering
The Compass Emergency Exit Sign Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters. The White Housing Is Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The Cerrc Has Remote Capacity to Run Up to 4 Indoor or Outdoor Remote Lamps. See The Compass Cirs or Cird Indoor Matching Remote, or Cors or Cord Outdoor Matching Remote. Application In Stair-Wells, Hallways, Offices A
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
856143001462 / 00856143001462
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.99 (Each)
Resources
Other Links
 
 
CERRC - Other
 
CERRC - Other
 
CERRC - Other
Images
 
 
CERRC - Small Image
 
CERRC - Large Image
 
CERRC - Large Image
Attachments
 
 
CERRC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120/277
Wattage
3.6/4.14
Lamp Type
LED
Material
Thermoplastic
Material, Color, and Finish
Letter Color
RED
Background Color
White
Color
White
housing color
White
Dimensions and Weight
Size
2 in x 12 in x 8 in
Descriptions
extra long description
DUAL CERRC EXIT RED LTR UNV FACE NI
Product Type
Exit Red LTR Unv Face Nicad Remote Cap
Description
LED EXIT WHITE W/RED LETTERING
Long Description
The Compass emergency exit sign offers quality and value with a compact and attractive LED based emergency exit sign with red letters. The white housing is made of high impact, UL flame rated thermoplastic. Snap together canopy, housing and removable chevrons for quick and easy installation. The CERRC has remote capacity to run up to 4 indoor or outdoor remote lamps. See the Compass CIRS or CIRD indoor matching remote, or CORS or CORD outdoor matching remote. Application in stair-wells, hallways, offices a
Special Features
N/A
Additional Information
Fixture Type
Emergency Exit
battery
Nickel Cadmium
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CERRC
GTIN
00856143001462
UPC
856143001462
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Emergency Exit
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Conditioned Space;Damp location;Stair-wells;Hallways;Offices;Retail;Commercial applications
environmental conditions
Damp Location
standard
UL924 Listed for Damp Location
Mounting
Wall or ceiling mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat