CFP2240332840 - 2X2 Led Flat Panel 40K Lumen Select 26/30/40W

Columbia Lighting

  • $66.99 (Each)
  • $66.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CFP2240332840
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CFP22-40/33/2840
Description
2X2 Led Flat Panel 40K Lumen Select 26/30/40W
Col CFP22-40/33/2840 Edge Lit Flat
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
078531140984 / 00078531140984
Weight per unit
5.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.99 (Each)
Resources
Images
 
 
CFP2240332840 - Large Image
 
CFP2240332840 - Large Image
 
CFP2240332840 - Small Image
 
CFP2240332840 - Large Image
 
CFP2240332840 - Large Image
Attachments
 
 
CFP2240332840 - Specification Sheet
 
CFP2240332840 - Specification Sheet
 
CFP2240332840 - Specification Sheet
Other Links
 
 
CFP2240332840 - Other
 
CFP2240332840 - Other
 
CFP2240332840 - Other
 
CFP2240332840 - Other
 
CFP2240332840 - Other
 
CFP2240332840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
0-10V dimming
Voltage Rating
120 to 277
Material
Aluminum
Lamp Type
integrated LED
Material, Color, and Finish
Color
White Housing
Style
Edge-Lit
Descriptions
Product Type
Edge Lit Flat Panel 2X2 Switch LM 4000K
Description
2X2 LED FLAT PANEL 40K LUMEN SELECT 26/30/40W
Long Description
COL CFP22-40/33/2840 EDGE LIT FLAT
Additional Information
dimensions
23.7 in x 23.7 in x 1.68 in
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
CFP22-40/33/2840
GTIN
00078531140984
UPC
078531140984
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.73
Carton
1
Uses, Certifications, and Standards
Application
Indoor Commercial
Mounting
Recessed
standard
UL 1598 Damp Location, cULus Listed, IC rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat