CHB250MHFAEDU - 2' 172W Led Hbay 22038LM 50K 0-10V Dim 120-277V

Columbia Lighting

  • $334.64 (Each)
  • $334.64 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CHB250MHFAEDU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CHB2-50MH-FA-EDU
Description
2' 172W Led Hbay 22038LM 50K 0-10V Dim 120-277V
CHB Led High Bay, Led, 2 FT, 5000 K, Medium High Lumen, 22038 LM, Lens Type: Frosted Acrylic Lens, Driver Type: 0-10V Dimming, 120-277 V, Occupancy Sensor.
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
078531133405 / 00078531133405
Weight per unit
13.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.64 (Each)
Resources
Images
 
 
CHB250MHFAEDU - Large Image
 
CHB250MHFAEDU - Small Image
Attachments
 
 
CHB250MHFAEDU - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
CHB LED high bay, LED, 2 ft, 5000 K, Medium High Lumen, 22038 lm, Lens Type: Frosted acrylic lens, Driver type: 0-10V dimming, 120-277 V, Occupancy Sensor.
extra long description
COL CHB2-50MH-FA-EDU CHB HI-BAY 50K
Product Type
CHB Hi-Bay 50K 22038LM
Description
2' 172W LED HBAY 22038LM 50K 0-10V DIM 120-277V
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
CHB2-50MH-FA-EDU
GTIN
00078531133405
UPC
078531133405
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
13.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat