CIRD - Led Double Head Remote Lamp Head

Compass

  • $23.48 (Each)
  • $23.48 (Each)
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
CIRD
Manufacturer
Compass
Manufacturer's Part Number
CIRD
Description
Led Double Head Remote Lamp Head
Compact and Attractive Double Head Led Indoor Remote. Requires DC Input From The Compass CU2RC, Cerrc, Cegrc, CCRRC, CCGRC. Double Lamp-Head Is Fully Adjustable and Is Complete With Mounting Plate.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111713 - Remote lighting fixture
UPC/GTIN
856143001516 / 00856143001516
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.48 (Each)
Resources
Images
 
 
CIRD - Small Image
 
CIRD - Large Image
 
CIRD - Large Image
Attachments
 
 
CIRD - Specification Sheet
Other Links
 
 
CIRD - Other
 
CIRD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
Number of Lamps
2
Lamp Type
LED
Material
Thermoplastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2.5
Height
4.5
Width
4.5
Descriptions
extra long description
DUAL CIRD REMOTE HEAD DOUBLE WHITE
Product Type
Remote Head Double White Led W Mount PLT
Description
LED DOUBLE HEAD REMOTE LAMP HEAD
Long Description
Compact and attractive double head LED indoor remote. Requires DC input from the Compass CU2RC, CERRC, CEGRC, CCRRC, CCGRC. Double lamp-head is fully adjustable and is complete with mounting plate.
Special Features
N/A
Manufacturer Information
Brand
COMPASS
Manufacturers Part Number
CIRD
GTIN
00856143001516
UPC
856143001516
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Indoor Remote lighting head
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Remote;path of egress doors;Damp Listed
standard
UL924 Listed for Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat