CLB250MHWEDU - Linear Led High Bay

Columbia Lighting

  • $311.70 (Each)
  • $311.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLB250MHWEDU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CLB2-50MH-W-EDU
Description
Linear Led High Bay
Col CLB2-50MH-W-Edu 2' Linear High
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
840141402963 / 00840141402963
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$311.70 (Each)
Resources
Images
 
 
CLB250MHWEDU - Large Image
 
CLB250MHWEDU - Small Image
 
CLB250MHWEDU - Large Image
 
CLB250MHWEDU - Large Image
Attachments
 
 
CLB250MHWEDU - Specification Sheet
 
CLB250MHWEDU - Specification Sheet
Other Links
 
 
CLB250MHWEDU - Other
 
CLB250MHWEDU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
148.7
Material, Color, and Finish
Color
White
Descriptions
Long Description
COL CLB2-50MH-W-EDU 2' Linear High
Product Type
2' Linear High Bay, 5000K, 21000 Lumens
Description
LINEAR LED HIGH BAY
Additional Information
lumens
22297
Fixture Type
Linear High Bay
Manufacturer Information
Brand
Hubbell Lighting, Inc.
Manufacturers Part Number
CLB2-50MH-W-EDU
GTIN
00840141402963
UPC
840141402963
Taxonomies, Classifications, and Categories
Type
Industrial Bay Lighting, Industrial Linear
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
cULus, UL 1598 listed for damp locations.
Mounting
Pendant, Suspended, Surface
Application
Manufacturing, Warehouse, Retail, Automotive Dealers, Educational
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat