CS8296T8EU - 8' 2L 59W T8 Unv Strip

Columbia Lighting

  • $63.69 (Each)
  • $63.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CS8296T8EU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
04275009F910000
Description
8' 2L 59W T8 Unv Strip
Strip Light, T8 Bulb Shape, 96 In Length, 4-7/16 In Width, 1-13/16 In Height, 120/277 V Ac, 59 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
Slang Terms

Suggest a New Term
Categories
Fluorescent General Purpose Li - Fluorescent Surface General Pu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39112507 - Strip lights
UPC/EAN/GTIN
078531005795 / 0078531005795 / 00078531005795
Weight per unit
17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.69 (Each)
Resources
Images
 
 
CS8296T8EU - Small Image
 
CS8296T8EU - Large Image
 
CS8296T8EU - Large Image
Attachments
 
 
CS8296T8EU - Specification Sheet
Other Links
 
 
CS8296T8EU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277 V ac
Lamp Wattage
59 W
Ballast Type
Electronic
Number of Lamps
2
Material, Color, and Finish
Finish
Baked White Enamel
Housing Material
Die-Formed Steel
Dimensions and Weight
Width
4-7/16 in
Height
1-13/16 in
Descriptions
Description
8' 2L 59W T8 UNV STRIP
Long Description
Strip Light, T8 Bulb Shape, 96 in Length, 4-7/16 in Width, 1-13/16 in Height, 120/277 V ac, 59 W, Electronic Ballast, Instant, 2 Lamps, Die-Formed Steel Housing Material, Baked White Enamel
Features
CS straight-sided utility channel, 8 ft, Number of Lamps: 4, Lamp Type: 4 foot, T8: 59 watt fluorescent, Lamp Included: No, Ballast Type: Electronic instant start T8, Voltage Rating: 120-277 VAC.Standard strip is suitable for utility and light industrial or retail applications. Wide variety of hanging options available for mounting flexibility. Optional reflectors, wireguards and continuous row wiring options also available.
Product Type
Strip Light
Short Description
Strip Light, T8, 120/277 VAC, 59W, 2 Lamp
extra long description
HCI 04275009F910000 CS8-296T8-EU
Additional Information
bulb shape
T8
start type
Instant Start
package quantity
1 ct
Standards Met
UL listed 1598, cUL;CSA
Manufacturer Information
Manufacturers Part Number
04275009F910000
Brand
COLUMBIA LIGHTING
GTIN
00078531005795
UPC
078531005795
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
17
Carton
1
Uses, Certifications, and Standards
Application
Light Industrial;Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat