CSL44040 - 4' Led Strip 40K 0-10V Dim 4517LM

Columbia Lighting

  • $114.99 (Each)
  • $114.99 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSL44040
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CSL4-4040
Description
4' Led Strip 40K 0-10V Dim 4517LM
00078531127459|0078531|078531127459|07853112745|12745|CSL4 4040|CSL44040|CSL4-4040|Strip 4FT Led 4000 Lum 4000K Dim|Colsan CSL4 4040|Colsan CSL44040|Colsan CSL4-4040|Colsen CSL4 4040|Colsen CSL44040|Colsen CSL4-4040|Colsin CSL4 4040|Colsin CSL44040|Colsin CSL4-4040|Colson CSL4 4040|Colson CSL44040|Colson CSL4-4040|Columbia Lighting CSL4 4040|Columbia Lighting CSL44040|Columbia Lighting CSL4-4040|Kolsen CSL4 4040|Kolsen CSL44040|Kolsen CSL4-4040|Kolson CSL4 4040|Kolson CSL44040|Kolson CSL4-4040
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
078531127459 / 00078531127459
Weight per unit
5.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$114.99 (Each)
Resources
Images
 
 
CSL44040 - Large Image
 
CSL44040 - Small Image
 
CSL44040 - Large Image
 
CSL44040 - Large Image
Attachments
 
 
CSL44040 - Specification Sheet
 
CSL44040 - Specification Sheet
Brochures
 
 
CSL44040 - Brochure
Other Links
 
 
CSL44040 - Other
 
CSL44040 - Other
 
CSL44040 - Other
 
CSL44040 - Other
 
CSL44040 - Other
 
CSL44040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
40.2
Lamp Type
LED
Material, Color, and Finish
Color
Commercial lighting spaces
Descriptions
extra long description
COL CSL4-4040 STRIP 4FT LED 4000 LU
Long Description
00078531127459|0078531|078531127459|07853112745|12745|CSL4 4040|CSL44040|CSL4-4040|STRIP 4FT LED 4000 LUM 4000K DIM|Colsan CSL4 4040|Colsan CSL44040|Colsan CSL4-4040|Colsen CSL4 4040|Colsen CSL44040|Colsen CSL4-4040|Colsin CSL4 4040|Colsin CSL44040|Colsin CSL4-4040|Colson CSL4 4040|Colson CSL44040|Colson CSL4-4040|COLUMBIA LIGHTING CSL4 4040|COLUMBIA LIGHTING CSL44040|COLUMBIA LIGHTING CSL4-4040|Kolsen CSL4 4040|Kolsen CSL44040|Kolsen CSL4-4040|Kolson CSL4 4040|Kolson CSL44040|Kolson CSL4-4040
Product Type
Strip 4FT Led 4000 Lum 4000K Dim
Description
4' LED STRIP 40K 0-10V DIM 4517LM
Additional Information
dimensions
CN
average life
Commercial lighting spaces
lumens
Commercial lighting spaces
Reflector Type
White Housing
Manufacturer Information
sub brand
Commercial lighting spaces
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
CSL4-4040
GTIN
00078531127459
UPC
078531127459
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strips
Trade Size
aperture size
White Housing
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.2
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
Mounting
SURFACE
standard
UL, UL 1598, UL1598 Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat