CSL88040 - 8' Led Strip 40K 0-10V Dim 9036LM

Columbia Lighting

  • $153.99 (Each)
  • $153.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSL88040
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CSL8-8040
Description
8' Led Strip 40K 0-10V Dim 9036LM
00078531127473|0078531|078531127473|07853112747|12747|CSL8 8040|CSL88040|CSL8-8040|Strip 8FT Led 8000 Lum 4000K Dim|Colsan CSL8 8040|Colsan CSL88040|Colsan CSL8-8040|Colsen CSL8 8040|Colsen CSL88040|Colsen CSL8-8040|Colsin CSL8 8040|Colsin CSL88040|Colsin CSL8-8040|Colson CSL8 8040|Colson CSL88040|Colson CSL8-8040|Columbia Lighting CSL8 8040|Columbia Lighting CSL88040|Columbia Lighting CSL8-8040|Kolsen CSL8 8040|Kolsen CSL88040|Kolsen CSL8-8040|Kolson CSL8 8040|Kolson CSL88040|Kolson CSL8-8040
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39112507 - Strip lights
UPC/GTIN
078531127473 / 00078531127473
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$153.99 (Each)
Resources
Other Links
 
 
CSL88040 - Other
 
CSL88040 - Other
 
CSL88040 - Other
 
CSL88040 - Other
 
CSL88040 - Other
 
CSL88040 - Other
Images
 
 
CSL88040 - Large Image
 
CSL88040 - Small Image
 
CSL88040 - Large Image
 
CSL88040 - Large Image
Attachments
 
 
CSL88040 - Specification Sheet
 
CSL88040 - Specification Sheet
Brochures
 
 
CSL88040 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80.5
Lamp Type
LED
Voltage Rating
120 to 277
Material, Color, and Finish
Color
Commercial lighting spaces
Descriptions
extra long description
COL CSL8-8040 STRIP 8FT LED 8000 LU
Product Type
Strip 8FT Led 8000 Lum 4000K Dim
Description
8' LED STRIP 40K 0-10V DIM 9036LM
Long Description
00078531127473|0078531|078531127473|07853112747|12747|CSL8 8040|CSL88040|CSL8-8040|STRIP 8FT LED 8000 LUM 4000K DIM|Colsan CSL8 8040|Colsan CSL88040|Colsan CSL8-8040|Colsen CSL8 8040|Colsen CSL88040|Colsen CSL8-8040|Colsin CSL8 8040|Colsin CSL88040|Colsin CSL8-8040|Colson CSL8 8040|Colson CSL88040|Colson CSL8-8040|COLUMBIA LIGHTING CSL8 8040|COLUMBIA LIGHTING CSL88040|COLUMBIA LIGHTING CSL8-8040|Kolsen CSL8 8040|Kolsen CSL88040|Kolsen CSL8-8040|Kolson CSL8 8040|Kolson CSL88040|Kolson CSL8-8040
Additional Information
dimensions
CN
average life
Commercial lighting spaces
lumens
Commercial lighting spaces
Reflector Type
White Housing
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
CSL8-8040
sub brand
Commercial lighting spaces
GTIN
00078531127473
UPC
078531127473
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Strips
Trade Size
aperture size
White Housing
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
Mounting
SURFACE
Application
Education,Government,Healthcare,Hospitality,Manufacturing,Offices & Banks,Religious,Retail
standard
UL, UL 1598, UL1598 Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat