CSL8LSCS - *Delisted* 8' Led Strip 35K/40K/50K Lumen Select

Columbia Lighting

  • $158.86 (Each)
  • $158.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSL8LSCS
Manufacturer
Columbia Lighting
Manufacturer's Part Number
CSL8-LSCS
Description
*Delisted* 8' Led Strip 35K/40K/50K Lumen Select
CSL Led Striplight, 8 FT, Lens Type: Frosted Acrylic Lens, CCT and Lumen Switchable, 0-10V Dimming Driver, 120-277V.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112507 - Strip lights
UPC/GTIN
840141403632 / 00840141403632
Weight per unit
7.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.86 (Each)
Resources
Images
 
 
CSL8LSCS - Large Image
 
CSL8LSCS - Large Image
 
CSL8LSCS - Small Image
Other Links
 
 
CSL8LSCS - Other
 
CSL8LSCS - Other
 
CSL8LSCS - Other
Attachments
 
 
CSL8LSCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Material, Color, and Finish
Color
White
Descriptions
Product Type
Strip 8FT Led Switch Lum Switch CCT Dim
extra long description
COL CSL8-LSCS STRIP 8FT LED SWITCH
Description
*DELISTED* 8' LED STRIP 35K/40K/50K LUMEN SELECT
Long Description
CSL LED Striplight, 8 ft, Lens Type: frosted acrylic lens, CCT and Lumen Switchable, 0-10V dimming driver, 120-277V.
Manufacturer Information
Manufacturers Part Number
CSL8-LSCS
Brand
COLUMBIA LIGHTING
GTIN
00840141403632
UPC
840141403632
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strips
Packaging
Weight per each
7.8
Carton
1
Uses, Certifications, and Standards
Mounting
Ceiling, Surface, Wall
Application
Manufacturing, Warehouse, Offices, Hospitality, Retail, Automotive Dealers, Educational
standard
UL, UL 1598, UL1598 Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat