EZ2 - 2 Head Emergency Unit Decorative

Dual-Lite

  • $76.00 (Each)
  • $76.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZ2
Manufacturer
Dual-Lite
Manufacturer's Part Number
EZ-2
Description
2 Head Emergency Unit Decorative
Ez-2 Emergency Light, Color: White, Number Of Lamps: 2, Lamp Type: Incandescent, Voltage Rating: 120/277 Vac, Wattage: 10.8 W.
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Emergency Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
782520430023 / 00782520430023
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.00 (Each)
Resources
Other Links
 
 
EZ2 - Other
 
EZ2 - Other
 
EZ2 - Other
 
EZ2 - Other
 
EZ2 - Other
Images
 
 
EZ2 - Small Image
 
EZ2 - Large Image
 
EZ2 - Large Image
Brochures
 
 
EZ2 - Brochure
Attachments
 
 
EZ2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.8
Voltage Rating
120/277
Number of Lamps
2
Lamp Wattage
8.40, 8.80
Material
Thermoplastic
Lamp Type
Incandescent
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
14.0000 in x 5.0000 in x 5.0000 in
Descriptions
Description
2 HEAD EMERGENCY UNIT DECORATIVE
extra long description
DUAL EZ-2 LIGHT EM COMM 6V 10W
Product Type
Light Em Comm 6V 10W
Long Description
EZ-2 emergency light, Color: White, Number of Lamps: 2, Lamp Type: Incandescent, Voltage Rating: 120/277 VAC, Wattage: 10.8 W.
Additional Information
Fixture Type
Emergency Light
Manufacturer Information
Manufacturers Part Number
EZ-2
Brand
DUAL-LITE
GTIN
00782520430023
UPC
782520430023
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Light
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
Conditioned Space;Damp location
environmental conditions
Damp Location
standard
UL 924 Listed, NFPA 101 (Life Safety Code)
Mounting
Universal mounting plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat