FLL954KY - 95W Led Flood 40K KNCK MNT 10173LM

Beacon_Products

  • $405.83 (Each)
  • $405.83 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLL954KY
Manufacturer
Beacon_Products
Manufacturer's Part Number
FLL-95-4K-Y
Description
95W Led Flood 40K KNCK MNT 10173LM
N/A, Mounting Type: Yoke, Light Distribution: Nema 6X6 (HXV), Wattage: 95 W, 70 Cri, Light Output: 10173 LM, Voltage Rating: 120-277 Vac, Color: Dark Bronze.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
785988033652 / 00785988033652
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$405.83 (Each)
Resources
Other Links
 
 
FLL954KY - Other
 
FLL954KY - Other
 
FLL954KY - Other
 
FLL954KY - Other
Brochures
 
 
FLL954KY - Brochure
Images
 
 
FLL954KY - Large Image
 
FLL954KY - Large Image
 
FLL954KY - Small Image
Attachments
 
 
FLL954KY - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Lamp Type
LED
Material, Color, and Finish
Color
Dark Bronze
Descriptions
Description
95W LED FLOOD 40K KNCK MNT 10173LM
extra long description
HUB-LT FLL-95-4K-Y FLL LED Large Fl
Product Type
FLL Led Large Flood, Mounting Type Yoke
Long Description
N/A, Mounting Type: Yoke, Light Distribution: NEMA 6x6 (HxV), Wattage: 95 W, 70 CRI, Light Output: 10173 lm, Voltage Rating: 120-277 VAC, Color: Dark Bronze.
Additional Information
lumens
10173
Fixture Type
Floodlighting
Manufacturer Information
Manufacturers Part Number
FLL-95-4K-Y
Brand
Beacon_Products
GTIN
00785988033652
UPC
785988033652
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Floodlighting
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare
standard
UL;UL1598A;CSA;Wet listed;Damp Listed;IP Rated
Mounting
YOKE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat