JT824432E8F0735U - 2'X4' 4L Static Lensed Troffer, W/Lamps 3500K

Columbia Lighting

  • $63.71 (Each)
  • $63.71 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JT824432E8F0735U
Manufacturer
Columbia Lighting
Manufacturer's Part Number
JT824-432G-FSA12-4EU-FO735
Description
2'X4' 4L Static Lensed Troffer, W/Lamps 3500K
Lensed Troffer, 32T8 Lamp; 4 Lamp(S); Lamp/Ballast Voltage 120/277 V; Lamp Wattage 32 W; Lamp Length 4 FT; Lamp Not Included; Electronic Ballast; #12 Pattern Acrylic Lens; Flush White Steel Door; Phosphate Treated Baked White Enamel Painted; Grid Trim
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
078531006020
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.71 (Each)
Resources
Images
 
 
JT824432E8F0735U - Small Image
 
JT824432E8F0735U - Large Image
Attachments
 
 
JT824432E8F0735U - Specification Sheet
Installation Sheets
 
 
JT824432E8F0735U - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
0 IN
Lamp Wattage
32 W
Lamp Type
32T8
Number of Lamps
798
Ballast Type
Electronic
Material, Color, and Finish
Finish
PHOSPHATE TREATED BAKED WHITE ENAMEL PAINTED
Dimensions and Weight
Width
24 INCH
Height
3-1/8 INCH
Descriptions
Description
2'X4' 4L STATIC LENSED TROFFER, W/LAMPS 3500K
Product Type
Fluorescent Recessed Light Fixture
Additional Information
APPROVAL UL 1598; COLOR TEMPERATURE 35 DEG K; COLOR RENDERING INDEX 75
Commodity Description
Indoor Lighting - Fluorescent Fixtures
Long Description
LENSED TROFFER, 32T8 LAMP; 4 LAMP(S); LAMP/BALLAST VOLTAGE 120/277 V; LAMP WATTAGE 32 W; LAMP LENGTH 4 FT; LAMP NOT INCLUDED; ELECTRONIC BALLAST; #12 PATTERN ACRYLIC LENS; FLUSH WHITE STEEL DOOR; PHOSPHATE TREATED BAKED WHITE ENAMEL PAINTED; GRID TRIM
Additional Information
Lens Type
#12 PATTERN ACRYLIC
Lamp/Ballast Voltage
120/277 V
Nominal Width
2 FT
Nominal Length
4 FT
Lamp Length
4 FT
Contact Configuration
774021
Bond
CHANNEL NUT, TWIRL TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; #10 NOMINAL DIAMETER; UNC THREAD SERIES; 24 TPI; ISO 9001 APPLICABLE STANDARD; 1/4 INCH THICKNESS; PRESS FORMED, MACHINED, HARDENED PROCESS; ASTM A108/A36/B633 MATERIAL SPECIFICATION
Door Type
FLUSH WHITE STEEL DOOR
Trim Type
GRID
Manufacturer Information
Manufacturers Part Number
JT824-432G-FSA12-4EU-FO735
Brand
COLUMBIA LIGHTING
Model
JT8
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat