JT824432E8F0741U - 2'X4' 4L Static Lensed Troffer, W/Lamps 4100K

Columbia Lighting

  • $65.70 (Each)
  • $65.70 (Each)
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
JT824432E8F0741U
Manufacturer
Columbia Lighting
Manufacturer's Part Number
JT824-432G-FSA12-4EU-FO741
Description
2'X4' 4L Static Lensed Troffer, W/Lamps 4100K
3RV1721-1KD10
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Recessed Architect Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
-
UPC/EAN/GTIN
078531006013
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.70 (Each)
Resources
Images
 
 
JT824432E8F0741U - Small Image
 
JT824432E8F0741U - Large Image
Attachments
 
 
JT824432E8F0741U - Specification Sheet
Installation Sheets
 
 
JT824432E8F0741U - Installation Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
ENCLOSURE HOLE PLUG, ROUND TYPE; PLASTIC MATERIAL; 22.5 MM SIZE; BLACK COLOR; C-2000[T] PUSHBUTTON USED ON; NEMA 1/3/3R/3S/4/4X/12/13, IP66 ENCLOSURE; C-2000[T] BRAND; P9 MODEL
Poles
JT8
Current Rating
wiHUBB[TM]
Dimensions and Weight
Size
#12 Pattern Acrylic
Container Size in oz
24 Inch
Descriptions
Description
2'X4' 4L STATIC LENSED TROFFER, W/LAMPS 4100K
Product Type
Fluorescent Lensed Troffer
Long Description
3RV1721-1KD10
Commodity Description
WALL PLATE, STEEL MATERIAL; SMOOTH SEMI GLOSS FINISH; IVORY COLOR; 2-DUPLEX RECEPTACLE, 1-TOGGLE SWITCH CONFIGURATION; 3 GANG(S); PRINCESS DESIGNATED SIZE
Additional Information
Neutral Type
42509509917
Container Capacity in oz
48 Inch
Contact Configuration
774021
Bond
CHANNEL NUT, TWIRL TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; #10 NOMINAL DIAMETER; UNC THREAD SERIES; 24 TPI; ISO 9001 APPLICABLE STANDARD; 1/4 INCH THICKNESS; PRESS FORMED, MACHINED, HARDENED PROCESS; ASTM A108/A36/B633 MATERIAL SPECIFICATION
Ground Type
HANDLE LENGTH 5 INCH
Circuit Configuration
P9ARHPR
offset
Yes Yes/No
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
JT824-432G-FSA12-4EU-FO741
Model
CHANNEL NUT, TWIRL TYPE; STEEL MATERIAL; ZINC ELECTROPLATED FINISH; #10 NOMINAL DIAMETER; UNC THREAD SERIES; 24 TPI; ISO 9001 APPLICABLE STANDARD; 1/4 INCH THICKNESS; PRESS FORMED, MACHINED, HARDENED PROCESS; ASTM A108/A36/B633 MATERIAL SPECIFICATION
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Used On
Phosphate Treated Baked High Gloss White Enamel Painted
Enclosure
T-Bar/Lay-In
Application
White Flush Steel Door
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat