JT824432GFSA124E - 2X4 Acrylic 4L T8 Layin

Col

  • $76.22 (Each)
  • $76.22 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
JT824432GFSA124E
Manufacturer
Col
Manufacturer's Part Number
JT441119H000000
Description
2X4 Acrylic 4L T8 Layin
Lensed Troffer, T8 Bulb Shape, 2 FT Length, 4 FT Width, 3-1/8 In Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111534 - Lensed troffer
UPC/EAN/GTIN
078531005641 / 0078531005641 / 00078531005641
Weight per unit
18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.22 (Each)
Carton
$76.22 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
JT824432GFSA124E - Small Image
 
JT824432GFSA124E - Large Image
 
JT824432GFSA124E - Large Image
Attachments
 
 
JT824432GFSA124E - Specification Sheet
Other Links
 
 
JT824432GFSA124E - Other
 
JT824432GFSA124E - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Lamp Wattage
25 W;28 W;30 W;32 W
Ballast Type
Electronic
Number of Lamps
4
Material, Color, and Finish
Color
White
Housing Material
Steel
Finish
Baked White Enamel
Dimensions and Weight
Length
2 ft;24 in
Width
4 ft;48 in
Height
3-1/8 in
Descriptions
Description
2X4 ACRYLIC 4L T8 LAYIN
Product Type
Lensed Troffer
Long Description
Lensed Troffer, T8 Bulb Shape, 2 ft Length, 4 ft Width, 3-1/8 in Height, 120 to 277 V, 25 W;28 W;30 W;32 W, Electronic Ballast, Instant, White, 4 Lamps, Steel Housing Material, Baked White Enamel, Recessed Mount/Surface Mount, 1 lb/EA
Features
The JT8 lens troffer offers a standard flush steel door that can be hinged from either side. This dedicated T8 troffer has hemmed edges and a reinforced housing. Light leaks are eliminated with a mechanical light trap. Recessed, surface and cable mount options make the JT8 a truly versatile lighting product.
Short Description
2'x4' Lensed Troffer, 25;28;30;32 W, Steel, T8, 4 Lamp
Special Features
Mitered Corners Standard;Housing Reinforced with Embossments
extra long description
HCI JT441119H000000 JT824-432G-FSA1
Additional Information
start type
Instant Start
bulb shape
T8
for use with
Damp Location
Mounting Type
Recessed Mount;Surface Mount
Standards Met
UL Listed 1598;CSA Certified;cUL Listed
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
JT441119H000000
Brand
Hubbell Lighting, Inc.
sub brand
Columbia Lighting
GTIN
00078531005641
UPC
078531005641
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Packaging
Weight
1 lb/EA
Weight per each
18
Carton
1
Uses, Certifications, and Standards
Application
Commercial Indoor;Classrooms and Offices;Halls/Dorms;Conference Room;Meeting Room;Common Areas
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat