LBUL201204K - 20W Led Bullet Flood 4K 2690LM

Hubbell Lighting Outdoor

  • $241.56 (Each)
  • $241.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBUL201204K
Manufacturer
Hubbell Lighting Outdoor
Manufacturer's Part Number
LBUL-20-120-4K
Description
20W Led Bullet Flood 4K 2690LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
840141419893 / 00840141419893
Weight per unit
1.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.56 (Each)
Resources
Images
 
 
LBUL201204K - Large Image
 
LBUL201204K - Small Image
 
LBUL201204K - Large Image
Attachments
 
 
LBUL201204K - Specification Sheet
Brochures
 
 
LBUL201204K - Brochure
Other Links
 
 
LBUL201204K - Other
 
LBUL201204K - Other
 
LBUL201204K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
9.8750
Descriptions
Product Type
Lbul Colt Floodlight
extra long description
HUB-LT LBUL-20-120-4K LBUL Colt Flo
Description
20W LED BULLET FLOOD 4K 2690LM
Additional Information
Fixture Type
BEACON_PRODUCTS
dimensions
CN
Manufacturer Information
Brand
HUBBELL LIGHTING OUTDOOR
Manufacturers Part Number
LBUL-20-120-4K
sub brand
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
GTIN
00840141419893
UPC
840141419893
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Trade Size
aperture size
PROP65: Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.54
Carton
1
Uses, Certifications, and Standards
Mounting
1.444
Application
BEACON_PRODUCTS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat