LG125S - 110W 125V Inverter

Dual-Lite

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LG125S
Manufacturer
Dual-Lite
Manufacturer's Part Number
LG125S
Description
110W 125V Inverter
Single-Phase Central Lighting Inverter, 125VA/110 Watt, Surface Wall Mount. True Sine Wave Output.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency Lighting, Exit Signs & Inverters
UNSPSC
39121006 - Power adapters or inverters
UPC/GTIN
782520867829 / 00782520867829
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LG125S - Small Image
 
LG125S - Large Image
 
LG125S - Large Image
Brochures
 
 
LG125S - Brochure
Other Links
 
 
LG125S - Other
 
LG125S - Other
 
LG125S - Other
 
LG125S - Other
 
LG125S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
11.75
Length
16.75
Width
6.375
Descriptions
Description
110W 125V INVERTER
Product Type
SGL-Phase Invert 125VA Surface
extra long description
DUAL LG125S SGL-PHASE INVERT 125VA
Long Description
Single-Phase Central Lighting Inverter, 125VA/110 Watt, surface wall mount. True sine wave output.
Additional Information
Input Voltage
120/277
Output Voltage
120/277
Manufacturer Information
Brand
DUAL-LITE
Manufacturers Part Number
LG125S
GTIN
00782520867829
UPC
782520867829
Taxonomies, Classifications, and Categories
Type
Compact Central Lighting Inverters
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
environmental conditions
Conditioned
Application
Conditioned Space
Mounting
Surface wall
standard
UL 924 (Emergency Lighting);Life Safety Code (NFPA 101);National Electrical Code (NFPA 70);State and Local Code compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat