LHS4654M4R24EPU - Lhs4654m4r24epujpf5841

Columbia Lighting

  • $195.31 (Each)
  • $195.31 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LHS4654M4R24EPU
Manufacturer
Columbia Lighting
Manufacturer's Part Number
LHS4-654-M4R-24EPU
Description
Lhs4654m4r24epujpf5841
LHS, 4 FT, Number Of Lamps: 6, Lamp Type: 4 Foot, T5HO: 54 Watt Fluorescent, Reflector Type: Aluminum 95% Reflective Specular Silver (Narrow Beam), Uplight: No, Ballast Type: Electronic Program Start T5HO, Voltage Rating:120-277 Vac.
Slang Terms

Suggest a New Term
Categories
Fluorescent Highbay, Lowbay & - Fluorescent Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111532 - Fluorescent high bay fixture
UPC/GTIN
078531016715 / 00078531016715
Weight per unit
26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$195.31 (Each)
Resources
Images
 
 
LHS4654M4R24EPU - Small Image
 
LHS4654M4R24EPU - Large Image
Attachments
 
 
LHS4654M4R24EPU - Specification Sheet
Brochures
 
 
LHS4654M4R24EPU - Brochure
Other Links
 
 
LHS4654M4R24EPU - Other
 
LHS4654M4R24EPU - Other
 
LHS4654M4R24EPU - Other
 
LHS4654M4R24EPU - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 VAC
Lamp Type
4 foot, T5HO: 54 watt fluorescent
Number of Lamps
6 in
Ballast Type
electronic program start T5HO
Material
Steel IN
Material, Color, and Finish
Style
Linear high bay
Color
WHITE GLOSS
Descriptions
Description
LHS4654M4R24EPUJPF5841
Product Type
6-4FT T5HO 4FT Unv 6L Bal 95% Spec Refl
extra long description
COL LHS4-654-M4R-24EPU 6-4FT T5HO 4
Long Description
LHS, 4 ft, Number of Lamps: 6, Lamp Type: 4 foot, T5HO: 54 watt fluorescent, Reflector Type: aluminum 95% reflective specular silver (narrow beam), Uplight: No, Ballast Type: electronic program start T5HO, Voltage Rating:120-277 VAC.
Additional Information
dimensions
46.25 x 17 x 2.6
Reflector Type
Aluminum 95% Reflective, Specular Silver (Narrow Beam)
Coating
baked enamel
Socket Type
T5 bi-pin
Manufacturer Information
Brand
COLUMBIA LIGHTING
Manufacturers Part Number
LHS4-654-M4R-24EPU
GTIN
00078531016715
UPC
078531016715
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Industrial fluorescent high bay
Packaging
Weight per each
26
Carton
1
Uses, Certifications, and Standards
standard
Built to UL 1598 standards and bear appropriate UL and cUL or CSA labels. Damp location labeling is standard.
Application
Commercial lighting spaces
Mounting
V-hangers included for chain mounting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat