LNC9LU4K31 - 22W Led Wallpack Full Cutoff 40K Type 3 BRZ

Exo Outdoor Lighting

  • $332.05 (Each)
  • $332.05 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LNC9LU4K31
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
LNC-9LU-4K-3-1
Description
22W Led Wallpack Full Cutoff 40K Type 3 BRZ
LNC Zero Uplight, Wallpack, Wall (Surface), Led, Number Of Leds: 9, 4000 K, 70 Cri, 1989 LM, Type Iii, Lamp Included: Yes, 700 Ma, 22 W, 120-277 Vac, Dark Bronze Matte Textured.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785988033355 / 00785988033355
Weight per unit
4.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.05 (Each)
Carton
$332.05 (Each)
Resources
Other Links
 
 
LNC9LU4K31 - Other
 
LNC9LU4K31 - Other
Images
 
 
LNC9LU4K31 - Small Image
 
LNC9LU4K31 - Large Image
 
LNC9LU4K31 - Large Image
 
LNC9LU4K31 - Video
Attachments
 
 
LNC9LU4K31 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
22
Material
Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Color
Dark Bronze Matte Textured
Descriptions
Description
22W LED WALLPACK FULL CUTOFF 40K TYPE 3 BRZ
Product Type
Wall 9LED 4K Type Iii BRZ
extra long description
HUB-LT LNC-9LU-4K-3-1 WALL 9LED 4K
Long Description
LNC Zero Uplight, Wallpack, Wall (surface), LED, Number of LEDs: 9, 4000 K, 70 CRI, 1989 lm, Type III, Lamp Included: Yes, 700 mA, 22 W, 120-277 VAC, Dark Bronze Matte Textured.
Additional Information
media
Yes
Manufacturer Information
Brand
Exo Outdoor Lighting
Manufacturers Part Number
LNC-9LU-4K-3-1
GTIN
00785988033355
UPC
785988033355
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
4.5999
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare
standard
UL;CSA
Mounting
Wall (surface)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat