NRG356L4KUPC - Wallpack Led 1513 LM 4K 1

Exo Outdoor Lighting

  • $115.38 (Each)
  • $115.38 (Each)
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
NRG356L4KUPC
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
NRG-356L-4K-U-PC
Description
Wallpack Led 1513 LM 4K 1
NRG® Perimeter, Wallpack, Wall (Surface), Led, Number Of Leds: 56, 3000 K and 5000 K, 80 Cri, Lamp Included: Yes, Polycarbonate, Button Photocontrol, 100 Ma, 16.6 W, 120-277 Vac, Dark Bronze Matte Textured.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785988031405 / 00785988031405
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.38 (Each)
Resources
Images
 
 
NRG356L4KUPC - Small Image
 
NRG356L4KUPC - Large Image
 
NRG356L4KUPC - Large Image
Attachments
 
 
NRG356L4KUPC - Specification Sheet
Other Links
 
 
NRG356L4KUPC - Other
 
NRG356L4KUPC - Other
 
NRG356L4KUPC - Other
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
120-277 VAC
Wattage
16.6
Material
Aluminum
Lamp Type
LED
Lamp Included
True
Material, Color, and Finish
Color
Dark Bronze Matte Textured
Descriptions
extra long description
HUB-LT NRG-356L-4K-U-PC NRG®, LED,
Product Type
NRG®, Led, Number Of Leds 56, 4000 K
Description
WALLPACK LED 1513 LM 4K 1
Long Description
NRG® Perimeter, Wallpack, Wall (surface), LED, Number of LEDs: 56, 3000 K and 5000 K, 80 CRI, Lamp Included: Yes, Polycarbonate, Button Photocontrol, 100 mA, 16.6 W, 120-277 VAC, Dark Bronze Matte Textured.
Manufacturer Information
Manufacturers Part Number
NRG-356L-4K-U-PC
Brand
Exo Outdoor Lighting
GTIN
00785988031405
UPC
785988031405
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
Automotive Dealers;Educational;Healthcare;Hospitality;Manufacturing;Offices;Retail;Warehouse
standard
CSA;UL
Mounting
Wall (surface)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat