S2LH - BRZ Motion Sensor Kit 2L Holders Cover Box 90*

Hubbell Lighting Outdoor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S2LH
Manufacturer
Hubbell Lighting Outdoor
Manufacturer's Part Number
S2LH
Description
BRZ Motion Sensor Kit 2L Holders Cover Box 90*
Motion Sensor Kit, Incandescent Lamp; 120 V 60 HZ; 150 W Lamp Wattage; 2 Head(S); Led Detection; Sensor Range 25 FT X 270 Deg; Wall Mounting; Approval Ul, Cul; Hubbell[R] Brand
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
-
UPC/EAN/GTIN
785988465798
Weight per unit
2.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
S2LH - Installation Sheet
Images
 
 
S2LH - Small Image
 
S2LH - Large Image
Attachments
 
 
S2LH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V 60 HZ
Lamp Wattage
150 W
Lamp Type
Incandescent
Descriptions
Product Type
Lighting Motion Sensor Kit
Description
BRZ MOTION SENSOR KIT 2L HOLDERS COVER BOX 90*
Commodity Description
MOTION SENSING DEVICES
Long Description
MOTION SENSOR KIT, INCANDESCENT LAMP; 120 V 60 HZ; 150 W LAMP WATTAGE; 2 HEAD(S); LED DETECTION; SENSOR RANGE 25 FT X 270 DEG; WALL MOUNTING; APPROVAL UL, CUL; HUBBELL[R] BRAND
Additional Information
Number of Heads
2 A
Sensor Range
25 FT X 270 DEG
Detection Method
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Manufacturer Information
Brand
SHIELDED CABLE, UL AWM 1108 TYPE; 100 FT; 0.13 INCH OUTER DIAMETER; TINNED COPPER CONDUCTOR MATERIAL; UL APPROVAL; COMMUNICATION, CONTROL APPLICATION; 300 V VOLTAGE RATING; -20 TO 80 DEG C TEMPERATURE RATING; 1 CONDUCTOR(S); PVC INSULATION MATERIAL
Manufacturers Part Number
S2LH
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Packaging
Weight per each
2.0999
Carton
1
Uses, Certifications, and Standards
Approval
UL, CUL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat