SGF21204KK - 120W Led Flood 4K Knuckle Mount 120-277V

Exo Outdoor Lighting

  • $232.99 (Each)
  • $232.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF21204KK
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
SGF2-120-4K-K
Description
120W Led Flood 4K Knuckle Mount 120-277V
Commercial Grade Led Flood Luminaire For Use In Outdoor Applications Such As A Commercial Building, Retail, Distribution and Educational Facilities.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
840141405001 / 00840141405001
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$232.99 (Each)
Resources
Images
 
 
SGF21204KK - Small Image
 
SGF21204KK - Large Image
 
SGF21204KK - Large Image
Attachments
 
 
SGF21204KK - Specification Sheet
Other Links
 
 
SGF21204KK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Descriptions
Description
120W LED FLOOD 4K KNUCKLE MOUNT 120-277V
Product Type
Sling Flood MD 120W 4K 120-277V Knuckle
extra long description
HUB-LT SGF2-120-4K-K SLING FLOOD MD
Long Description
Commercial grade LED flood luminaire for use in outdoor applications such as a commercial building, retail, distribution and educational facilities.
Manufacturer Information
Manufacturers Part Number
SGF2-120-4K-K
Brand
Exo Outdoor Lighting
GTIN
00840141405001
UPC
840141405001
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare
Mounting
Pole;Wall;Knuckle;Trunnion;Slipfitter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat