SGF32804KK - 280W Led Flood 4K Knuckle Mount 120-277V

Exo Outdoor Lighting

  • Special Order Item
  • $0.00 (Per 0)

  • $457.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SGF32804KK
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
SGF3-280-4K-K
Description
280W Led Flood 4K Knuckle Mount 120-277V
Commercial Grade Led Flood Luminaire For Use In Outdoor Applications Such As A Commercial Building, Retail, Distribution and Educational Facilities.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
840141405049 / 00840141405049
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$457.99 (Each)
Carton
None Available
Resources
Images
 
 
SGF32804KK - Small Image
 
SGF32804KK - Large Image
 
SGF32804KK - Large Image
Attachments
 
 
SGF32804KK - Specification Sheet
Other Links
 
 
SGF32804KK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Descriptions
Description
280W LED FLOOD 4K KNUCKLE MOUNT 120-277V
Long Description
Commercial grade LED flood luminaire for use in outdoor applications such as a commercial building, retail, distribution and educational facilities.
Product Type
Sling Flood LG 280W 4K 120-277V Knuckle
extra long description
HUB-LT SGF3-280-4K-K SLING FLOOD LG
Manufacturer Information
Manufacturers Part Number
SGF3-280-4K-K
Brand
Exo Outdoor Lighting
GTIN
00840141405049
UPC
840141405049
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
0
Carton
0
Uses, Certifications, and Standards
Application
Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare
Mounting
Pole;Wall;Knuckle;Trunnion;Slipfitter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat