WGH110L4KUM - 54W Led Classic Wallpack 40K 6170LM 120-277V

Exo Outdoor Lighting

  • $187.31 (Each)
  • $187.31 (Each)

  • $936.55 (Per 5)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGH110L4KUM
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
WGH-110L-4K-U-M
Description
54W Led Classic Wallpack 40K 6170LM 120-277V
Wattage: 54 W, Number Of Leds: 110, Light Distribution: Ies Type Iv, Voltage Rating: 120-277 V, Housing Size: Medium.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
00785988031139 / 00785988031139
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.31 (Each)
Standard Packaging
$936.55 (Per 5)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
WGH110L4KUM - Other
 
WGH110L4KUM - Other
 
WGH110L4KUM - Other
Images
 
 
WGH110L4KUM - Small Image
 
WGH110L4KUM - Large Image
 
WGH110L4KUM - Large Image
Attachments
 
 
WGH110L4KUM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Number Of Lamps
110
Voltage Rating
120-277
Wattage
54
Material, Color, and Finish
Color
Dark Bronze
Descriptions
Description
54W LED CLASSIC WALLPACK 40K 6170LM 120-277V
Extra Long Description
HUB-LT WGH-110L-4K-U-M Refractor wa
Long Description
Wattage: 54 W, Number of LEDs: 110, Light Distribution: IES Type IV, Voltage Rating: 120-277 V, Housing Size: Medium.
Product Type
Refractor Wallpack 110 Led Med Size 4K
Special Features
N/A
Manufacturer Information
Brand
Exo Outdoor Lighting
Manufacturers Part Number
WGH-110L-4K-U-M
GTIN
00785988031139
UPC
00785988031139
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
11
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial buildings;Commercial grade wall mount;etc.;Factories;Glass wallpacks;Self-storage;Warehouses
Mounting
Wall (surface)
Standard
CSA;UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat