WGH225L4KUL - 102W Led Classic Wallpack 40K 11838LM 120-277V

Exo Outdoor Lighting

  • $302.34 (Each)
  • $302.34 (Each)

  • $1,511.70 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGH225L4KUL
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
WGH-225L-4K-U-L
Description
102W Led Classic Wallpack 40K 11838LM 120-277V
Wallpack, Glass Refractor, 100W Led, 120-277V, 4000K.
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
785988031146 / 00785988031146
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$302.34 (Each)
Carton
$302.34 (Each)
Standard Packaging
$1,511.70 (Per 5)
Resources
Other Links
 
 
WGH225L4KUL - Other
 
WGH225L4KUL - Other
 
WGH225L4KUL - Other
 
WGH225L4KUL - Other
Brochures
 
 
WGH225L4KUL - Brochure
Images
 
 
WGH225L4KUL - Small Image
 
WGH225L4KUL - Large Image
 
WGH225L4KUL - Large Image
Attachments
 
 
WGH225L4KUL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
102
Voltage Rating
120-277
Material
Aluminum
Material, Color, and Finish
Color
Dark Bronze
Descriptions
Description
102W LED CLASSIC WALLPACK 40K 11838LM 120-277V
Product Type
Refractor Wallpack 225 Led Large Size 4K
Long Description
Wallpack, Glass refractor, 100w LED, 120-277V, 4000K.
extra long description
HUB-LT WGH-225L-4K-U-L Refractor wa
Manufacturer Information
Manufacturers Part Number
WGH-225L-4K-U-L
Brand
Exo Outdoor Lighting
GTIN
00785988031146
UPC
785988031146
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
15
Carton
1
Package
5
Uses, Certifications, and Standards
Frequency Rating
50/60
standard
UL;CSA
Mounting
Wall (surface)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat