WGH2LSCS - 30-70W Led Wallpack 4K/45K/5K Select Med

Exo Outdoor Lighting

  • $141.69 (Each)
  • $141.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGH2LSCS
Manufacturer
Exo Outdoor Lighting
Manufacturer's Part Number
WGH2-LSCS
Description
30-70W Led Wallpack 4K/45K/5K Select Med
WGH2 Wallpacks Provide Safety and Security Lighting. Field Switchable Wattage and Color Temperature (4000K, 4500K, & 5000K) and Wall Mount At Heights From 15-25FT. Refractor Spreads Light and Softens Light Source Image.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
840141417950 / 00840141417950
Weight per unit
6.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.69 (Each)
Resources
Other Links
 
 
WGH2LSCS - Other
 
WGH2LSCS - Other
Images
 
 
WGH2LSCS - Large Image
 
WGH2LSCS - Large Image
 
WGH2LSCS - Small Image
Attachments
 
 
WGH2LSCS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Material
Aluminum
Lamp Type
LED
Lamp Included
Yes
Material, Color, and Finish
Color
Dark Bronze Matte Textured
Finish
Matte Textured Paint
Descriptions
Product Type
WGH Size 2 Lumen and Color Selectable
extra long description
HUB-LT WGH2-LSCS WGH Size 2 Lumen a
Description
30-70W LED WALLPACK 4K/45K/5K SELECT MED
Long Description
WGH2 wallpacks provide safety and security lighting. Field switchable wattage and color temperature (4000K, 4500K, & 5000K) and wall mount at heights from 15-25ft. refractor spreads light and softens light source image.
Manufacturer Information
Manufacturers Part Number
WGH2-LSCS
Brand
Exo Outdoor Lighting
GTIN
00840141417950
UPC
840141417950
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight per each
6.75
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Manufacturing;Warehouse;Offices;Hospitality;Retail;Automotive Dealers;Educational;Healthcare
standard
UL;CSA
Mounting
Wall (surface)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat