02201037 - Off Eye, Sup Grip, .50-.62", BRZ, CLS

Wiring Device-Kellems

  • $35.38 (Each)
  • $35.38 (Each)

  • $353.80 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02201037
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
02201037
Description
Off Eye, Sup Grip, .50-.62", BRZ, CLS
Support Grips, Offset Eye, Single Weave, Closed Mesh, Tin-Coated Bronze, 0.50-0.62"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585301273 / 0783585301273 / 00783585301273
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.38 (Each)
Standard Packaging
$353.80 (Per 10)
Resources
Images
 
 
02201037 - Small Image
 
02201037 - Large Image
 
02201037 - Large Image
 
02201037 - Large Image
Attachments
 
 
02201037 - Specification Sheet
Other Links
 
 
02201037 - Other
 
02201037 - Other
 
02201037 - Other
 
02201037 - Other
 
02201037 - Other
 
02201037 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin Coated Bronze
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
extra long description
HWDK 02201037 OFF EYE, SUP GRIP, .5
Features
Electrical cables dropping down from the ceiling are prevalent in factories. Whether they are constantly hanging vertically, on an angle, and/or are subject to being pulled across the room, the dead weight and pull stresses on the internal structures from the cable itself, as well as the weight of devices, keep them under threat of pullout from the connections, resulting in power failures and unscheduled downtime. Kellems offers support grips to meet every need in the factory, in a wide variety of eye styl
Description
OFF EYE, SUP GRIP, .50-.62", BRZ, CLS
Product Type
Off Eye, Sup Grip, .50-.62", BRZ, CLS
Long Description
Support Grips, Offset Eye, Single Weave, Closed Mesh, Tin-Coated Bronze, 0.50-0.62"
Special Features
Closed Mesh
Construction
Woven
Additional Information
Cable Size
.50"-.62" (1.27-1.57)
pallet quantity
3000
Manufacturer Information
Manufacturers Part Number
02201037
Brand
WIRING DEVICE-KELLEMS
series
Standard Duty
GTIN
00783585301273
UPC
783585301273
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Offset Eye
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA Certified
Application
Offset Eye
Mounting
Screw Hook or Beam Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat