02401014 - SGL Eye, Sup Grip, .63-.74", SS, CLS

Wiring Device-Kellems

  • $66.08 (Each)
  • $66.08 (Each)

  • $660.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02401014
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
02401014
Description
SGL Eye, Sup Grip, .63-.74", SS, CLS
Support Grip, Stainless Steel (Strand, Eye, Equalizer);Mylar (Tag) Material, 24010 Model, 0.63 to 0.74 In Cable/Cord Size, 206 LB Capacity, 10 In Mesh Length, 8 In Eye Length, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585309156 / 0783585309156 / 00783585309156
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.08 (Each)
Standard Packaging
$660.80 (Per 10)
Resources
Other Links
 
 
02401014 - Other
 
02401014 - Other
 
02401014 - Other
 
02401014 - Other
 
02401014 - Other
Images
 
 
02401014 - Large Image
 
02401014 - Large Image
 
02401014 - Small Image
 
02401014 - Large Image
Attachments
 
 
02401014 - Specification Sheet
Specifications Sheets
 
 
02401014 - Specification Sheet
 
02401014 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel (Strand, Eye, Equalizer);Mylar (Tag)
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
SGL EYE, SUP GRIP, .63-.74", SS, CLS
Product Type
Support Grip
Long Description
Support Grip, Stainless Steel (Strand, Eye, Equalizer);Mylar (Tag) Material, 24010 Model, 0.63 to 0.74 in Cable/Cord Size, 206 lb Capacity, 10 in Mesh Length, 8 in Eye Length, 0.2 lb/EA
Features
Kellems Wire Management, Single Eye, Support Grip, .63-.74", Stainless Steel, Closed Mesh
Short Description
Support Grip, Stainless Steel (Strand, Eye, Equalizer);Mylar (Tag)
Special Features
Single Eye;Strand Equalizers Position Wires for Equal Loading Throughout Grip Length;Eye Assemblies Provide Eye Reinforcement at Support Hardware
extra long description
HWDK 02401014 SGL EYE, SUP GRIP, .6
Construction
Woven
Additional Information
Cable/Cord Size
0.63 to 0.74 in;1.60 to 1.88 mm
Mesh Length
10 in
Eye Length
8 in
Standards Met
CSA certified
package quantity
1 ct
Cable Size
.63"-.74" (1.60-1.88)
pallet quantity
2000
Manufacturer Information
Manufacturers Part Number
02401014
Brand
WIRING DEVICE-KELLEMS
Model
24010
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585309156
UPC
783585309156
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight
0.2 lb/EA
Weight per each
0.235
Carton
1
Package
10
Uses, Certifications, and Standards
Capacity
206 lb;916.3 N
Application
Wire Management
standard
CSA Certified
Mounting
Screw Hook or Beam Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat