02401014 - SGL Eye, Sup Grip, .63-.74", SS, CLS

Wiring Device-Kellems

  • $66.08 (Each)
  • $66.08 (Each)

  • $660.80 (Per 10)
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
02401014
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
02401014
Description
SGL Eye, Sup Grip, .63-.74", SS, CLS
Support Grip, Stainless Steel (Strand, Eye, Equalizer);Mylar (Tag) Material, 24010 Model, 0.63 to 0.74 In Cable/Cord Size, 206 LB Capacity, 10 In Mesh Length, 8 In Eye Length, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585309156 / 0783585309156 / 00783585309156
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.08 (Each)
Standard Packaging
$660.80 (Per 10)
Resources
Images
 
 
02401014 - Small Image
 
02401014 - Large Image
 
02401014 - Large Image
 
02401014 - Large Image
Other Links
 
 
02401014 - Other
 
02401014 - Other
 
02401014 - Other
 
02401014 - Other
 
02401014 - Other
Attachments
 
 
02401014 - Specification Sheet
Specifications Sheets
 
 
02401014 - Specification Sheet
 
02401014 - Specification Sheet
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
Stainless Steel (Strand, Eye, Equalizer);Mylar (Tag)
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
SGL EYE, SUP GRIP, .63-.74", SS, CLS
Product Type
Support Grip
Long Description
Support Grip, Stainless Steel (Strand, Eye, Equalizer);Mylar (Tag) Material, 24010 Model, 0.63 to 0.74 in Cable/Cord Size, 206 lb Capacity, 10 in Mesh Length, 8 in Eye Length, 0.2 lb/EA
Features
Kellems Wire Management, Single Eye, Support Grip, .63-.74", Stainless Steel, Closed Mesh
Short Description
Support Grip, Stainless Steel (Strand, Eye, Equalizer);Mylar (Tag)
Special Features
Single Eye;Strand Equalizers Position Wires for Equal Loading Throughout Grip Length;Eye Assemblies Provide Eye Reinforcement at Support Hardware
extra long description
HWDK 02401014 SGL EYE, SUP GRIP, .6
Construction
Woven
Additional Information
Cable/Cord Size
0.63 to 0.74 in;1.60 to 1.88 mm
Mesh Length
10 in
Eye Length
8 in
Standards Met
CSA certified
package quantity
1 ct
Cable Size
.63"-.74" (1.60-1.88)
pallet quantity
2000
Manufacturer Information
Manufacturers Part Number
02401014
Brand
WIRING DEVICE-KELLEMS
Model
24010
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585309156
UPC
783585309156
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight
0.2 lb/EA
Weight per each
0.235
Carton
1
Package
10
Uses, Certifications, and Standards
Capacity
206 lb;916.3 N
Application
Wire Management
standard
CSA Certified
Mounting
Screw Hook or Beam Clamp
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 02401014.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 02401014.

Support Grips, Single Eye, Single Weave, Closed Mesh, Stainless Steel, 0.63-0.74...
  • Our Part #: 2401014
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 02401014
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($66.08) ·
2401014 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$66.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat