02401015 - SGL Eye, Sup Grip, .75-.99'', SS, CLS

Wiring Device-Kellems

  • $72.00 (Each)
  • $72.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
02401015
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
02401015
Description
SGL Eye, Sup Grip, .75-.99'', SS, CLS
Support Grips, Single Eye, Single Weave, Closed Mesh, Stainless Steel, 0.75-0.99"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585309170 / 0783585309170 / 00783585309170
Weight per unit
0.393 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.00 (Each)
Resources
Other Links
 
 
02401015 - Other
 
02401015 - Other
 
02401015 - Other
 
02401015 - Other
 
02401015 - Other
Images
 
 
02401015 - Small Image
 
02401015 - Large Image
 
02401015 - Large Image
Attachments
 
 
02401015 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Product Type
SGL Eye, Sup Grip, .75-.99'', SS, CLS
Description
SGL EYE, SUP GRIP, .75-.99'', SS, CLS
Long Description
Support Grips, Single Eye, Single Weave, Closed Mesh, Stainless Steel, 0.75-0.99"
Special Features
Closed Mesh
Construction
Woven
Features
Electrical cables dropping down from the ceiling are prevalent in factories. Whether they are constantly hanging vertically, on an angle, and/or are subject to being pulled across the room, the dead weight and pull stresses on the internal structures from the cable itself, as well as the weight of devices, keep them under threat of pullout from the connections, resulting in power failures and unscheduled downtime. Kellems offers support grips to meet every need in the factory, in a wide variety of eye styl
extra long description
HWDK 02401015 SGL EYE, SUP GRIP, .7
Additional Information
Cable Size
.75"-.99" (1.90-2.51)
pallet quantity
2000
Manufacturer Information
Manufacturers Part Number
02401015
Brand
WIRING DEVICE-KELLEMS
series
Standard Duty
GTIN
00783585309170
UPC
783585309170
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight per each
0.393
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified
Mounting
Screw Hook or Beam Clamp
Application
Single Eye
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat