073031204 - D/T Strain Relf, .73-.97", 1" No Ins

Wiring Device-Kellems

  • $35.61 (Each)
  • $35.61 (Each)

  • $356.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
073031204
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073031204
Description
D/T Strain Relf, .73-.97", 1" No Ins
Kellems Wire Management, Dusttight Grips, Strain Relief, .73-.97", 1", Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585330044 / 0783585330044 / 00783585330044
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.61 (Each)
Standard Packaging
$356.10 (Per 10)
Resources
Images
 
 
073031204 - Small Image
 
073031204 - Large Image
 
073031204 - Large Image
Attachments
 
 
073031204 - Specification Sheet
Other Links
 
 
073031204 - Other
 
073031204 - Other
 
073031204 - Other
 
073031204 - Other
 
073031204 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Fittings, Galvanized Steel Mesh
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
D/T STRAIN RELF, .73-.97", 1" NO INS
extra long description
HWDK 073031204 D/T STRAIN RELF, .73
Product Type
D/T Strain Relf, .73-.97", 1" No Ins
Features
The development of Kellems strain relief grips spearheaded the concept of wire management solutions in 1927 and is still the most frequently chosen brand for use in a wide range of industries. A deluxe cord grip is a type of strain relief grip. Deluxe cord grips provide additional arc of bend control—rest outside the enclosure to reduce tension on cables, joints and terminals, as well as eliminating damage due to flexing, bending, twisting or vibration. This juncture—often called the rigid fatigue point—is
Long Description
Kellems Wire Management, Dusttight Grips, Strain Relief, .73-.97", 1", Non-Insulated
Special Features
Non-Insulated
Construction
Woven
Additional Information
Cable Size
.73"-.97" (1.85-2.46)
pallet quantity
2200
Manufacturer Information
Manufacturers Part Number
073031204
Brand
WIRING DEVICE-KELLEMS
series
Dust-Tight
GTIN
00783585330044
UPC
783585330044
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Non-Insulated, Wide Range
Trade Size
Trade Size
1
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Light Duty
Mounting
Locknut or Tapped Hole
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat