073041279 - SGL Eye, Bus Drop Grip, .56-.73"

Wiring Device-Kellems

  • $26.92 (Each)
  • $26.92 (Each)

  • $538.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
073041279
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073041279
Description
SGL Eye, Bus Drop Grip, .56-.73"
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag) Material, 0.56 to 0.73 In Cable/Cord Size, 100 LB Capacity, 6 In Mesh Length, 7 In Eye Length, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
783585330198 / 0783585330198 / 00783585330198
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.92 (Each)
Standard Packaging
$538.40 (Per 20)
Resources
Images
 
 
073041279 - Small Image
 
073041279 - Large Image
 
073041279 - Large Image
Specifications Sheets
 
 
073041279 - Specification Sheet
 
073041279 - Specification Sheet
Attachments
 
 
073041279 - Specification Sheet
Other Links
 
 
073041279 - Other
 
073041279 - Other
 
073041279 - Other
 
073041279 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag)
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
SGL EYE, BUS DROP GRIP, .56-.73"
Product Type
Bus Drop Support Grip
Short Description
Bus Drop Support Grip, .73-.85"
Long Description
Bus Drop Support Grip, Galvanized Steel (Strand);Bronze (Equalizer);Aluminum (Eye);Mylar (Tag) Material, 0.56 to 0.73 in Cable/Cord Size, 100 lb Capacity, 6 in Mesh Length, 7 in Eye Length, 0.05 lb/EA
Features
Kellems Wire Management, Bus Drop Grips, Single Eye, .56"-.73"
Special Features
Provide Support for Flexible Cord or Bus Drop Cable at Bus Duct;Absorb Tension, Vibration and Pull With No Cable Damage;Patented Mesh Construction
extra long description
HWDK 073041279 SGL EYE, BUS DROP GR
Construction
Woven
Additional Information
Cable/Cord Size
0.56 to 0.73 in;1.42 to 1.85 mm
for use with
Flexible Cord or Bus Drop Cable at Bus Duct
Mesh Length
6 in
Eye Length
7 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Cable Size
.56"-.73" (1.42-1.85)
pallet quantity
2700
Manufacturer Information
Manufacturers Part Number
073041279
Brand
WIRING DEVICE-KELLEMS
sub brand
Kellems(R)
series
Bus Drop
GTIN
00783585330198
UPC
783585330198
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Single Eye
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
1
Package
20
Uses, Certifications, and Standards
Capacity
100 lb;444.8 N
Application
Wire Management
standard
UL Listed
Mounting
Locknut or Tapped Hole
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat