07401010 - STR Male, DCG, .50-.62", 1/2" W/Mesh

Wiring Device-Kellems

  • $76.38 (Each)
  • $76.38 (Each)

  • $381.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
07401010
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401010
Description
STR Male, DCG, .50-.62", 1/2" W/Mesh
Strain Relief Grip, Stainless Steel (Strand);Aluminum (Body, Nut);Neoprene (Bushing) Material, F2 Size, 0.5 to 0.625 In Cable/Cord Size, Straight Male NPT Connection, 1/2 In Thread Size, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585321912 / 0783585321912 / 00783585321912
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$76.38 (Each)
Standard Packaging
$381.90 (Per 5)
Resources
Images
 
 
07401010 - Large Image
 
07401010 - Large Image
 
07401010 - Large Image
 
07401010 - Large Image
Other Links
 
 
07401010 - Other
 
07401010 - Other
 
07401010 - Other
 
07401010 - Other
 
07401010 - Other
 
07401010 - Other
Attachments
 
 
07401010 - Specification Sheet
Specifications Sheets
 
 
07401010 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel (Strand);Aluminum (Body, Nut);Neoprene (Bushing)
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
F2
Descriptions
Description
STR MALE, DCG, .50-.62", 1/2" W/MESH
Product Type
Strain Relief Grip
Long Description
Strain Relief Grip, Stainless Steel (Strand);Aluminum (Body, Nut);Neoprene (Bushing) Material, F2 Size, 0.5 to 0.625 in Cable/Cord Size, Straight Male NPT Connection, 1/2 in Thread Size, 0.1 lb/EA
Features
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .50-.62", 1/2" with Mesh
Short Description
Strain Relief Grip, Male, .50-.62", 1/2" with Mesh
Special Features
Stainless Steel Mesh is Corrosion Resistant;Multiweave Grip Gives Cable Arc-of-Bend Control;Endless Weave Provides Easy Cable/Flexible Conduit Installation
extra long description
HWDK 07401010 STR MALE, DCG, .50-.6
Additional Information
Cable/Cord Size
0.5 to 0.625 in
for use with
For Insulated Cable
Connection Type
Straight Male NPT
Thread Size
1/2 in
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
pallet quantity
1620
Manufacturer Information
Manufacturers Part Number
07401010
Brand
WIRING DEVICE-KELLEMS
sub brand
Kellems(R)
series
Deluxe Cord Grips
GTIN
00783585321912
UPC
783585321912
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Male Thread
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wiring Enclosure;Pendant Station;Hand Tool;Construction;Processing and Material Handling Equipment;Pump;Motor and Machine Tool;Hazardous/Wet Location
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat