07401018 - STR Male, DCG, .62-.75", 3/4" W/Mesh

Wiring Device-Kellems

  • $89.35 (Each)
  • $89.35 (Each)

  • $446.75 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
07401018
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401018
Description
STR Male, DCG, .62-.75", 3/4" W/Mesh
Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting) Material, F3 Size, 0.625 to 0.75 In Cable/Cord Size, Straight Male NPT Connection, 3/4 In Thread Size, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
783585321998 / 00783585321998
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.35 (Each)
Standard Packaging
$446.75 (Per 5)
Resources
Images
 
 
07401018 - Small Image
 
07401018 - Large Image
 
07401018 - Large Image
Specifications Sheets
 
 
07401018 - Specification Sheet
Installation Sheets
 
 
07401018 - Installation Sheet
Attachments
 
 
07401018 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel (Mesh);Aluminum (Fitting)
Material, Color, and Finish
Mesh Material
STAINLESS STEEL
Connector Material
Aluminum
Dimensions and Weight
Size
F3
Descriptions
Description
STR MALE, DCG, .62-.75", 3/4" W/MESH
Special Features
Corrosion Resistant;Multiweave Grip Gives Cable Arc-Of-Bend Control;Easy Cable/Flexible Conduit Installation
Product Type
Deluxe Cord Grip
Long Description
Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting) Material, F3 Size, 0.625 to 0.75 in Cable/Cord Size, Straight Male NPT Connection, 3/4 in Thread Size, 0.15 lb/EA
Features
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .62-.75", 3/4" with Mesh
Short Description
Deluxe Cord Grip, Stainless Steel (Mesh);Aluminum (Fitting), F3
extra long description
UL, CSA APPROVAL; WIRING ENCLOSURE, PENDANT STATION, HAND TOOL, CONSTRUCTION, PROCESSING AND MATERIAL HANDLING EQUIPMENT, PUMP, MOTOR AND MACHINE TOOL, HAZARDOUS/WET LOCATION APPLICATION; STRAIGHT MALE CONNECTOR TYPE; 3/4 INCH THREADED THREAD SIZE; 0.625 TO 0.75 INCH CORD SIZE; STAINLESS STEEL MESH MATERIAL; MULTI-WEAVE MESH TYPE; ALUMINUM CONNECTOR MATERIAL; FORM SIZE F3; CONNECTOR SIZE 1.38 INCH DIAMETER X 2.05 INCH LENGTH; THROAT SIZE 0.82 INCH DIAMETER; MATERIAL STAINLESS (GRIP), STAINLESS STEEL (STRAN
Commodity Description
CABLE & CORD GRIPS
Additional Information
Form Size F3; Connector Size 1.38 Inch Diameter x 2.05 Inch Length; Throat Size 0.82 Inch Diameter; Material Stainless (Grip), Stainless Steel (Strand), Neoprene (Bushing), Aluminum (Collar, Nut); Temperature Rating -30 to 225 Deg F
Additional Information
Standards Met
UL Listed;CSA Certified
package quantity
1 ct
Cable/Cord Size
0.625 to 0.75 in
for use with
For Insulated Cable
Connection Type
Straight Male NPT
Thread Size
3/4 in
Mesh Type
Multi-Weave
Connector Type
STRAIGHT MALE
Cord Size
0.625 TO 0.75 INCH
Manufacturer Information
sub brand
Kellems(R)
Brand
Hubbell Wiring Devices
Manufacturers Part Number
07401018
GTIN
00783585321998
UPC
783585321998
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wiring Enclosure;Pendant Station;Hand Tool;Construction;Processing and Material Handling Equipment;Pump;Motor and Machine Tool;Hazardous/Wet Location
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat