07401025 - STR Male, DCG, .87-1.0", 1" W/Mesh

Wiring Device-Kellems

  • $111.31 (Each)
  • $111.31 (Each)

  • $556.55 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
07401025
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401025
Description
STR Male, DCG, .87-1.0", 1" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .875-1.000", 1", With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585322063 / 0783585322063 / 00783585322063
Weight per unit
0.512 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.31 (Each)
Standard Packaging
$556.55 (Per 5)
Resources
Images
 
 
07401025 - Small Image
 
07401025 - Large Image
 
07401025 - Large Image
 
07401025 - Large Image
Attachments
 
 
07401025 - Specification Sheet
Other Links
 
 
07401025 - Other
 
07401025 - Other
 
07401025 - Other
 
07401025 - Other
 
07401025 - Other
 
07401025 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1" NPT
Descriptions
Description
STR MALE, DCG, .87-1.0", 1" W/MESH
extra long description
HWDK 07401025 STR MALE, DCG, .87-1.
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Product Type
STR Male, DCG, .87-1.0", 1" W/Mesh
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .875-1.000", 1", with Mesh
Special Features
Standard Product
Additional Information
pallet quantity
1500
Manufacturer Information
Manufacturers Part Number
07401025
Brand
WIRING DEVICE-KELLEMS
series
Deluxe Cord Grips
GTIN
00783585322063
UPC
783585322063
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Male Thread
Packaging
Weight per each
0.512
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 4
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat