07401027 - STR Male, DCG, 1.0-1.1", 1.25" W/Mesh

Wiring Device-Kellems

  • $163.06 (Each)
  • $163.06 (Each)

  • $815.30 (Per 5)
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
07401027
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
07401027
Description
STR Male, DCG, 1.0-1.1", 1.25" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, 1.000-1.125", 1 1/4" With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585322087 / 0783585322087 / 00783585322087
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.06 (Each)
Standard Packaging
$815.30 (Per 5)
Resources
Images
 
 
07401027 - Small Image
 
07401027 - Large Image
 
07401027 - Large Image
 
07401027 - Large Image
Other Links
 
 
07401027 - Other
 
07401027 - Other
 
07401027 - Other
 
07401027 - Other
 
07401027 - Other
 
07401027 - Other
Attachments
 
 
07401027 - Specification Sheet
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
Aluminum Fittings, Stainless Steel Mesh
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1 1/4" NPT
Descriptions
Description
STR MALE, DCG, 1.0-1.1", 1.25" W/MESH
extra long description
HWDK 07401027 STR MALE, DCG, 1.0-1.
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Product Type
STR Male, DCG, 1.0-1.1", 1.25" W/Mesh
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, 1.000-1.125", 1 1/4" with Mesh
Special Features
Standard Product
Additional Information
pallet quantity
600
Manufacturer Information
Manufacturers Part Number
07401027
Brand
WIRING DEVICE-KELLEMS
series
Deluxe Cord Grips
GTIN
00783585322087
UPC
783585322087
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Male Thread
Packaging
Weight per each
0.4
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Temperature Rating
Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C)
Application
Straight Male- Form 5
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 07401027.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 07401027.

Kellems Wire Management, Deluxe Cord Grips, Straight Male, 1.000-1.125", 1 1/4" ...
  • Our Part #: 7401027
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 07401027
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($163.06) ·
7401027 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$163.06

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 07401027 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG125D1150GT American Fittings 00662364500437
DC4001000 Eaton Wiring Devices 00040893651675
7401027 Hubbell Wiring Device-Kellems 00783585322087
L7725 Leviton 00078477973981
CG1018 Legrand Pass & Seymour 00785007996579
RSR-418-E Remke 00785411114682
RSR-45518-E Remke 00785411145686
36272 Woodhead 00786788362720

* All prices subject to change.

Begin Live Chat