1222GY - Switch, Hubpro, 2-Pole, 20A 120/277V, Gy

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1222GY
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1222GY
Description
Switch, Hubpro, 2-Pole, 20A 120/277V, Gy
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Double Pole, 20A 120/277V Ac, Back and Side Wired, Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
783585181394 / 0783585181394 / 00783585181394
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
1222GY - Other
 
1222GY - Other
 
1222GY - Other
 
1222GY - Other
Attachments
 
 
1222GY - Specification Sheet
Images
 
 
1222GY - Large Image
 
1222GY - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540
connection
Back and Side Wired
Poles
Double Pole
insulation
False
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Long Description
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired, Gray
Special Features
Standard Product
Description
SWITCH, HUBPRO, 2-POLE, 20A 120/277V, GY
Product Type
Switch, Hubpro, 2-Pole, 20A 120/277V, Gy
extra long description
HWDK 1222GY SWITCH, HUBPRO, 2-POLE,
Additional Information
pallet quantity
4400
operating cycles
50,000
Contact Rating
Per UL 20
action
Positive Snap
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
series
Heavy Duty
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
1222GY
GTIN
00783585181394
UPC
783585181394
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential plates
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat