1223R - Switch, Hubpro, 3-Way, 20A 120/277V, RD

Wiring Device-Kellems

  • $7.44 (Each)
  • $7.44 (Each)

  • $74.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1223R
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1223R
Description
Switch, Hubpro, 3-Way, 20A 120/277V, RD
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Three Way, 20A 120/277V Ac, Back and Side Wired, Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585154541 / 0783585154541 / 00783585154541
Weight per unit
0.077 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.44 (Each)
Standard Packaging
$74.40 (Per 10)
Resources
Images
 
 
1223R - Small Image
 
1223R - Large Image
Attachments
 
 
1223R - Specification Sheet
Other Links
 
 
1223R - Other
 
1223R - Other
 
1223R - Other
 
1223R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540
connection
Back and Side Wired
insulation
False
Poles
Single Pole
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Long Description
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired, Red
Special Features
Standard Product
Product Type
Switch, Hubpro, 3-Way, 20A 120/277V, RD
extra long description
HWDK 1223R SWITCH, HUBPRO, 3-WAY, 2
Description
SWITCH, HUBPRO, 3-WAY, 20A 120/277V, RD
Additional Information
pallet quantity
4400
operating cycles
50,000
Contact Rating
Per UL 20
action
SPDT
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
series
Heavy Duty
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
1223R
GTIN
00783585154541
UPC
783585154541
Taxonomies, Classifications, and Categories
Type
TOGGLE
Category Description
Residential Switches
Packaging
Weight per each
0.077
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
Enclosure
None
Mounting
Screw Mount
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat