1224BK - Switch, Hubpro, 4-Way, 20A 120/277V, BK

Wiring Device-Kellems

  • $35.30 (Each)
  • $35.30 (Each)

  • $353.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1224BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1224BK
Description
Switch, Hubpro, 4-Way, 20A 120/277V, BK
Switches and Lighting Controls, Hubbell- Pro Series, Toggle Switches, General Purpose Ac, Four Way, 20A 120/277V Ac, Back and Side Wired, Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585181493 / 0783585181493 / 00783585181493
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.30 (Each)
Standard Packaging
$353.00 (Per 10)
Resources
Images
 
 
1224BK - Small Image
 
1224BK - Large Image
Attachments
 
 
1224BK - Specification Sheet
Other Links
 
 
1224BK - Other
 
1224BK - Other
 
1224BK - Other
 
1224BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
amperage rating
20
Current Rating
20
Wattage
5540
connection
Back and Side Wired
Poles
Double Pole
insulation
False
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH, HUBPRO, 4-WAY, 20A 120/277V, BK
Product Type
Switch, Hubpro, 4-Way, 20A 120/277V, BK
extra long description
HWDK 1224BK SWITCH, HUBPRO, 4-WAY,
Long Description
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, Black
Special Features
Standard Product
Additional Information
pallet quantity
4050
operating cycles
50,000
action
DPDT
Contact Rating
Per UL 20
Switch Type
Toggle
Contact Configuration
Two Position
Manufacturer Information
Manufacturers Part Number
1224BK
Brand
WIRING DEVICE-KELLEMS
series
Heavy Duty
GTIN
00783585181493
UPC
783585181493
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Back and Side Wired
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Enclosure
None
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat