1224W - Switch Hubpro 4-Way 20A 120/277V WH

Wiring Device-Kellems

  • $34.87 (Each)
  • $34.87 (Each)

  • $348.70 (Per 10)

In-Stock: 25 available at other locations ( find a store with stock)
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
1224W
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
1224W
Description
Switch Hubpro 4-Way 20A 120/277V WH
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120 to 277 V Ac, DPDT Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 In (L) X 1 In (W) X 4.18 In (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
783585835372 / 0783585835372 / 00783585835372
Weight per unit
0.179 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.87 (Each)
Standard Packaging
$348.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Other Links
 
 
1224W - Other
 
1224W - Other
 
1224W - Other
 
1224W - Other
Images
 
 
1224W - Small Image
 
1224W - Large Image
 
1224W - Large Image
Attachments
 
 
1224W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Connection
Back and Side Wired
Current Rating
20 A
Insulation
False
Material
Thermoplastic (Body);Nylon (Toggle)
Poles
Double Pole
Voltage Rating
120 to 277 V ac
Wattage
5540
Material, Color, and Finish
Color
White
Contact Material
Steel
Finish
Zinc Plated (Bridge)
Dimensions and Weight
Size
4.18 in x 1.49 in x 1.83 in
Descriptions
Description
SWITCH HUBPRO 4-WAY 20A 120/277V WH
Extra Long Description
HWDK 1224W SWITCH, HUBPRO, 4-WAY, 2
Features
Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Four Way, 20A 120/277V AC, Back and Side Wired, White
Long Description
Toggle Switch, 4 Poles, 4 Ways, 20 A, 120 to 277 V ac, DPDT Contact Configuration, Thermoplastic (Body);Nylon (Toggle) Material, Steel Contact Material, White, Back and Side Wired Connection, Screw Mount, Zinc Plated (Bridge), 1.49 in (L) x 1 in (W) x 4.18 in (H), -40 °C Operating Temperature, +75 °C Operating Temperature, 0.25 lb
Product Type
Toggle Switch
Short Description
Toggle Switch, 4 Poles, 120 to 277 VAC, White
Special Features
Four Way;Corrosion Resistant Contact
Additional Information
Action
DPDT
Actuator Type
Toggle
Connection Type
Back and Side Wired
Contact Configuration
DPDT
Contact Rating
Per UL 20
Dimensions
1.49 in (L) x 1 in (W) x 4.18 in (H)
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-40 °C
Mounting Type
Screw Mount
Number Of Ways
4
Operating Cycles
50,000
Package Quantity
1 CT;10 PK
Pallet Quantity
4000
Standards Met
UL Listed;CSA Certified
Switch Type
Toggle
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
1224W
Series
Heavy Duty
GTIN
00783585835372
UPC
783585835372
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
TOGGLE
Packaging
Weight
0.25 lb
Weight per each
0.179
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Enclosure
None
Environmental Conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store
These alternate items can be purchased instead of 1224W.
Jump To:

Similar Items

Similar items are close alternatives to 1224W, though they may not be 100% alike.

Cross Referenced

These items are similar to 1224W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1224W Eaton 00032664735929
AH1224W Eaton 00032664734946
1224W Hubbell Wiring Device-Kellems 00783585835372
1224-SW Leviton 00078477096024

* All prices subject to change.

Begin Live Chat