515P - Plug, 15A 125V, Hubbell Pro, 5-15P

Wiring Device-Kellems

  • $30.87 (Each)
  • $30.87 (Each)

  • $308.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
515P
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
515P
Description
Plug, 15A 125V, Hubbell Pro, 5-15P
Plug, 15 A, 125 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, Screw Terminal, Cord Mounted, Impact Resistant, 0.1 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585834641 / 00783585834641
Weight per unit
0.156 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.87 (Each)
Standard Packaging
$308.70 (Per 10)
Resources
Images
 
 
515P - Small Image
 
515P - Large Image
Attachments
 
 
515P - Specification Sheet
Other Links
 
 
515P - Other
Features
Current Rating
15 A
Voltage Rating
125 V ac
Material
Nylon
Terminal Type
Screw
Wattage
1
amperage rating
15
Wire Size
#14 AWG
Phase
1
Poles
2-Pole
Number of Wires
3-Wire Grounding
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
PLUG, 15A 125V, HUBBELL PRO, 5-15P
Product Type
Plug
Long Description
Plug, 15 A, 125 V ac, 2 Poles, 3 Wires, Black, Nylon Material, Screw Terminal, Cord Mounted, Impact Resistant, 0.1 lb
Short Description
Plug, 15 A, 125 VAC, Black
extra long description
HWDK 515P PLUG, 15A 125V, HUBBELL P
Special Features
Select Spec Series
Additional Information
Mounting Type
Cord Mounted
Resistance Properties
Impact Resistant
package quantity
1 CT;10 PK
Standards Met
UL Listed;CSA Certified
pallet quantity
5400
Cord Type
All Portable
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
515P
GTIN
00783585834641
UPC
783585834641
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Male Plug
Packaging
Weight
0.1 lb
Weight per each
0.156
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Hospital;Commercial;Industrial
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
standard
NEMA WD1 and WD5, UL498
You must have an account to view stock levels

* All prices subject to change.