520SP - Plug, 20A 125V, Sel Spec, 5-20P

Wiring Device-Kellems

  • $44.05 (Each)
  • $44.05 (Each)

  • $440.50 (Per 10)

Availability: Currently Out Of Stock
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
520SP
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
520SP
Description
Plug, 20A 125V, Sel Spec, 5-20P
Straight Blade Devices, Male Plug, Selectspec, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Commercial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
783585331584 / 00783585331584
Weight per unit
0.046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.05 (Each)
Standard Packaging
$440.50 (Per 10)
Resources
Images
 
 
520SP - Small Image
 
520SP - Large Image
 
520SP - Large Image
 
520SP - Large Image
 
520SP - Large Image
 
520SP - Large Image
Attachments
 
 
520SP - Specification Sheet
Other Links
 
 
520SP - Other
 
520SP - Other
 
520SP - Other
 
520SP - Other
 
520SP - Other
 
520SP - Other
 
520SP - Other
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
125
Wattage
2
Poles
2-Pole
amperage rating
20
Current Rating
20
Number of Wires
3-Wire Grounding
Wire Size
#14 AWG to #10 AWG
Phase
1
Material
COMPOSITE
connection
Screwed Terminal
Dimensions and Weight
Size
Standard Sized
Descriptions
Description
PLUG, 20A 125V, SEL SPEC, 5-20P
Product Type
Plug, 20A 125V, Sel Spec, 5-20P
extra long description
HWDK 520SP PLUG, 20A 125V, SEL SPEC
Long Description
Straight Blade Devices, Male Plug, SelectSpec, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20P, Yellow, Single Pack
Special Features
Select Spec Series
Additional Information
pallet quantity
6500
Cord Type
All Portable
Manufacturer Information
Manufacturers Part Number
520SP
Brand
Hubbell Wiring Device-Kellems
GTIN
00783585331584
UPC
783585331584
Taxonomies, Classifications, and Categories
Category Description
Commercial cord connectors
Type
Male Plug
Packaging
Weight per each
0.046
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20P
Application
Commercial Grade
Mounting
Cord
environmental conditions
Indoor Dry unless protected by additional means
standard
NEMA WD1 and WD5, UL498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat