5362LA - RCPT, Dup SB, Hubpro, 20A 125V, FG , La

Hubbell Wiring Devices

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5362LA
Manufacturer
Hubbell Wiring Devices
Manufacturer's Part Number
5362LA
Description
RCPT, Dup SB, Hubpro, 20A 125V, FG , La
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585127750 / 0783585127750 / 00783585127750
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5362LA - Small Image
 
5362LA - Large Image
Attachments
 
 
5362LA - Specification Sheet
Other Links
 
 
5362LA - Other
 
5362LA - Other
 
5362LA - Other
 
5362LA - Other
 
5362LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 V
Wattage
1875
Poles
2-Pole
amperage rating
20
Current Rating
20
Number of Wires
3-Wire
connection
Back and Side Wired
Dimensions and Weight
Size
3.28 in x 1.41 in x 1.09 in;Standard Sized Product
Descriptions
Product Type
RCPT, Dup SB, Hubpro, 20A 125V, FG , La
extra long description
HWDK 5362LA RCPT, DUP SB, HUBPRO, 2
Long Description
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Light Almond
Special Features
Self Grounding
Description
RCPT, DUP SB, HUBPRO, 20A 125V, FG , LA
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
5362LA
series
Hubbell-PRO
Brand
Hubbell Wiring Devices
GTIN
00783585127750
UPC
783585127750
Taxonomies, Classifications, and Categories
Type
Standard Duplex
Category Description
Residential receptacles
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
Application
Hubbell-Pro Extra Heavy Duty
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat