73031202 - D/T Strain Relf, .43-.54", 1/2" No Ins

Wiring Device-Kellems

  • $27.08 (Each)
  • $27.08 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
73031202
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073031202
Description
D/T Strain Relf, .43-.54", 1/2" No Ins
D/T Strain Relf, .43-.54IN , 1/2IN No Ins
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
783585330020 / 00783585330020
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.08 (Each)
Resources
Images
 
 
73031202 - Small Image
 
73031202 - Large Image
Installation Sheets
 
 
73031202 - Installation Sheet
Attachments
 
 
73031202 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Connector Material
Aluminum
Mesh Material
GALVANIZED STEEL
Descriptions
Product Type
Cable Grip Connector and Mesh
extra long description
4.75 INCH MESH LENGTH; UL, CSA APPROVAL; DUST-TIGHT APPLICATION; NON-INSULATED, WIDE RANGE, STRAIGHT MALE CONNECTOR TYPE; 1/2 INCH THREAD SIZE; 0.43 TO 0.54 INCH CORD SIZE; GALVANIZED STEEL MESH MATERIAL; SINGLE WEAVE MESH TYPE; ALUMINUM CONNECTOR MATERIAL
Description
D/T STRAIN RELF, .43-.54", 1/2" NO INS
Commodity Description
CABLE & CORD GRIPS
Long Description
CABLE GRIP CONNECTOR AND MESH, 4-3/4 INCH MESH LENGTH; UL, CSA APPROVAL; DUST TIGHT, HAZARDOUS LOCATION, INDOOR, ELECTRICAL ENCLOSURE, MACHINE TOOL, POTABLE POWER TOOL APPLICATION; STRAIGHT MALE CONNECTOR TYPE; 1/2 INCH THREADED THREAD SIZE
Additional Information
Type Non-Insulated, Wide Range; Material Zinc Plated Steel (Locknut); Temperature Rating -30 to 225 Deg F
Additional Information
Cord Size
0.43 TO 0.54 INCH
Thread Size
1/2 Inch Threaded
Mesh Length
4-3/4 INCH
Mesh Type
SINGLE WEAVE
Connector Type
STRAIGHT MALE
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
073031202
GTIN
00783585330020
UPC
783585330020
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Dust Tight, Hazardous Location, Indoor, Electrical Enclosure, Machine Tool, Potable Power Tool
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat