73041281 - SGLL Eye, Bus Drop Grip, .85-1.0"

Wiring Device-Kellems

  • $33.15 (Each)
  • $33.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
73041281
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
073041281
Description
SGLL Eye, Bus Drop Grip, .85-1.0"
SGLL Eye, Bus Drop Grip, .85-1.0in
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
N/A
UPC/GTIN
783585497747 / 00783585497747
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.15 (Each)
Resources
Installation Sheets
 
 
73041281 - Installation Sheet
Images
 
 
73041281 - Small Image
 
73041281 - Large Image
Attachments
 
 
73041281 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Mesh Material
Steel
Descriptions
Product Type
Cord Support Grip
extra long description
SINGLE WEAVE TYPE; 8 INCH EYE LENGTH; 8 INCH MESH LENGTH; 0.85 TO 1 INCH CABLE SIZE; UL, CSA APPROVAL; STEEL MESH MATERIAL; 1400 LB BREAKING STRENGTH; SINGLE EYE TYPE; FINISH GALVANIZED; 730412 MODEL
Description
SGLL EYE, BUS DROP GRIP, .85-1.0"
Long Description
CORD SUPPORT GRIP, SINGLE WEAVE TYPE; 8 INCH EYE LENGTH; 8 INCH MESH LENGTH; 0.85 TO 1 INCH CABLE SIZE; UL, CSA APPROVAL; STEEL MESH MATERIAL; 1400 LB BREAKING STRENGTH; SINGLE EYE TYPE; FINISH GALVANIZED; 730412 MODEL
Commodity Description
CABLE & CORD GRIPS
Additional Information
FINISH GALVANIZED
Additional Information
Breaking Strength
1400 LB
Cable Size
0.85 TO 1 INCH
Mesh Length
8 INCH
Eye Length
8 INCH
Eye Type
SINGLE
Manufacturer Information
Brand
HUBBELL WIRING DEVICE/KELLEMS
Manufacturers Part Number
073041281
Model
730412
GTIN
00783585497747
UPC
783585497747
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
SINGLE WEAVE
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat