74011247 - STR Male, DCG, .62-.75", 1/2" W/Mesh

Wiring Device-Kellems

  • $75.38 (Each)
  • $75.38 (Each)
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
74011247
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
074011247
Description
STR Male, DCG, .62-.75", 1/2" W/Mesh
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .625-.750", 1/2" With Mesh
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585330303 / 0783585330303 / 00783585330303
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.38 (Each)
Resources
Other Links
 
 
74011247 - Other
 
74011247 - Other
 
74011247 - Other
 
74011247 - Other
 
74011247 - Other
Images
 
 
74011247 - Large Image
 
74011247 - Large Image
 
74011247 - Small Image
Attachments
 
 
74011247 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
Single
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1/2" NPT
Descriptions
extra long description
HWDK 074011247 STR MALE, DCG, .62-.
Features
Deluxe cord grips help to alleviate pull tension on terminals, control cable arc-of-bend, prevent cord pull-out and provide a Liquidtight seal. They are offered with either aluminum, stainless steel or nylon fittings in a variety of configurations and NPT thread sizes. Additionally, a completely non-metallic product is available. Specific uses are: wiring enclosures, pendant stations, hand tools, construction, processing and material handling equipment, pumps, motors and machine tools.
Product Type
STR Male, DCG, .62-.75", 1/2" W/Mesh
Description
STR MALE, DCG, .62-.75", 1/2" W/MESH
Long Description
Kellems Wire Management, Deluxe Cord Grips, Straight Male, .625-.750", 1/2" with Mesh
Special Features
Standard Product
Additional Information
pallet quantity
3000
Manufacturer Information
Manufacturers Part Number
074011247
Brand
WIRING DEVICE-KELLEMS
series
Deluxe Cord Grips
GTIN
00783585330303
UPC
783585330303
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Straight Male Thread
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Mounting
Locknut or Tapped Opening
Application
Straight Male- Form 3
environmental conditions
Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 74011247.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 74011247.

Kellems Wire Management, Deluxe Cord Grips, Straight Male, .625-.750", 1/2" With...
  • Our Part #: 074011247
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 074011247
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($376.90) ·
074011247 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 74011247 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
DC100625 Eaton Wiring Devices 00040893651521
74011247 Hubbell Wiring Device-Kellems 00783585330303
L7709 Leviton 00078477973790
CG411 Legrand Pass & Seymour 00785007997170
36245 Woodhead 00786788362454

* All prices subject to change.

Begin Live Chat