8300IV - Hubbell-Pro HG DPLX 20A/125V Iv

Wiring Device-Kellems

  • $45.53 (Each)
  • $45.53 (Each)

  • $455.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300IV
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
8300IV
Description
Hubbell-Pro HG DPLX 20A/125V Iv
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585197340 / 0783585197340 / 00783585197340
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.53 (Each)
Standard Packaging
$455.30 (Per 10)
Resources
Images
 
 
8300IV - Small Image
 
8300IV - Large Image
Attachments
 
 
8300IV - Specification Sheet
Other Links
 
 
8300IV - Other
 
8300IV - Other
 
8300IV - Other
 
8300IV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Nylon
connection
Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.15 in
Descriptions
Product Type
Hubbell-Pro HG DPLX 20A/125V Iv
Description
HUBBELL-PRO HG DPLX 20A/125V IV
extra long description
HWDK 8300IV HUBBELL-PRO HG DPLX 20A
Long Description
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Ivory.
Special Features
Self Grounding
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
8300IV
Brand
WIRING DEVICE-KELLEMS
series
Hubbell-PRO
GTIN
00783585197340
UPC
783585197340
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
RECEPTACLE
Packaging
Weight per each
0.08
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
Application
Hubbell-Pro Heavy Duty Hospital Grade
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat