8300RED - Hubbell-Pro HG DPLX 20A/125V RD

Wiring Device-Kellems

  • $8.87 (Each)
  • $8.87 (Each)

  • $88.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8300RED
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
8300RED
Description
Hubbell-Pro HG DPLX 20A/125V RD
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585197401 / 0783585197401 / 00783585197401
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.87 (Each)
Standard Packaging
$88.70 (Per 10)
Resources
Images
 
 
8300RED - Small Image
 
8300RED - Large Image
Attachments
 
 
8300RED - Specification Sheet
Other Links
 
 
8300RED - Other
 
8300RED - Other
 
8300RED - Other
 
8300RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Nylon
connection
Screw Terminals
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.15 in
Descriptions
Long Description
Straight Blade Devices, Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Red.
Special Features
Self Grounding
Description
HUBBELL-PRO HG DPLX 20A/125V RD
Product Type
Hubbell-Pro HG DPLX 20A/125V RD
extra long description
HWDK 8300RED HUBBELL-PRO HG DPLX 20
Additional Information
pallet quantity
4500
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
series
Hubbell-PRO
Manufacturers Part Number
8300RED
Brand
WIRING DEVICE-KELLEMS
GTIN
00783585197401
UPC
783585197401
Taxonomies, Classifications, and Categories
Type
RECEPTACLE
Category Description
Residential GFCI devices
Packaging
Weight per each
0.082
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Application
Hubbell-Pro Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat