ATD1000CRP - Adt Occsens, CLG MT, 1000' W/R

Wiring Device-Kellems

  • $438.51 (Each)
  • $438.51 (Each)

  • $4,385.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ATD1000CRP
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
ATD1000CRP
Description
Adt Occsens, CLG MT, 1000' W/R
Switches and Lighting Controls, Occupancy Sensors, Adaptive Dual-Technology Ceiling Sensor, 1000 Square Feet Coverage, With Relay
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
783585392417 / 00783585392417
Weight per unit
0.543 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$438.51 (Each)
Standard Packaging
$4,385.10 (Per 10)
Resources
Images
 
 
ATD1000CRP - Small Image
 
ATD1000CRP - Large Image
Attachments
 
 
ATD1000CRP - Specification Sheet
Other Links
 
 
ATD1000CRP - Other
 
ATD1000CRP - Other
 
ATD1000CRP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24
Material, Color, and Finish
Color
White
Descriptions
Product Type
Adt Occsens, CLG MT, 1000 SQ FT W/R
Long Description
Switches and Lighting Controls, Occupancy Sensors, Adaptive Dual-Technology Ceiling Sensor, 1000 Square Feet Coverage, With Relay
Special Features
With Photocell and Relay
extra long description
HWDK ATD1000CRP ADT OCCSENS, CLG MT
Features
Adaptive Dual Technology combines Ultrasonic and Passive Infrared technology, minimizing the risk of lights turning ON when the space is unoccupied. Once occupancy is detected by both technologies within the space lights are turned ON, only one technology is necessary to keep the lights ON. Adaptive technology provides better control. Hubbell’s patented breakthrough in advanced control feature smart microprocessors constantly monitoring the controlled area and adjust the sensitivity and timer based on envi
Description
ADT OCCSENS, CLG MT, 1000' W/R
Additional Information
supply voltage
24V DC From Control Unit
operating cycles
6,000
pallet quantity
840
load
Load is a function of the control unit
indicator
PIR= Red LED, Ultrasonic= Green LED
connector
Wire Leads
Manufacturer Information
Brand
Hubbell Wiring Device-Kellems
Manufacturers Part Number
ATD1000CRP
series
Accessories;Dual
GTIN
00783585392417
UPC
783585392417
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Sensors
Packaging
Weight per each
0.543
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ASHRAE 90.1 Compliant;cULus Listed To UL244A
Mounting
Ceiling mount
Application
Compatible with most LED and CFL
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat